20A Residential Grade Single Receptacle, 5-20R, White

Item #: 106659

Cat #: RR201W

UPC: 883778100277

Documents & Guides
TradeSelect, Residential Grade, Single, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Self Grounding, White
Sign In or Register to view pricing and more.
Pass & Seymour
5351-W RECP SGL 20A 125V S-WIRE WH
Item #: 122544
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Hubbell-Wiring Kellems
HBL5361W Single Receptacle, 20A, 125V, 5-20R, White
Item #: 89332
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Sign In or Register to view pricing and more.

Overview

TradeSelect, Residential Grade, Single, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Self Grounding, White
The Hubbell HUBRR201W receptacle features a smooth indented face appearance, multiple-drive Slot/Phillips/Robertson head screws and a tough thermoplastic ultrasonically welded cover and base.
Also known as: 883778100277, RR201W

Specifications

Type: Grounding, Receptacle, Commercial Grade, Single Receptacle
Amps: 20
Color: White
NEMA Configuration: 5-20R
Type: Grounding, Receptacle, Commercial Grade, Single Receptacle
Color: White
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)