Fuse Clip kit, 30A, Class R, 250VAC, for 1494U Disconnect

Item #: 1075526

Cat #: 1494U-FC302R

UPC: 887172368585

Documents & Guides
Fuse Clip kit, 30 Amp, Class R, 250 Volt AC, for 1494U Disconnect
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Clip kit, 30 Amp, Class R, 250 Volt AC, for 1494U Disconnect
Also known as: 887172368585, 1494U-FC302R

Specifications

Poles: 3
Mounting: Device
Amps: 30
Class: R
Volts AC: 250
Type: Fuse Clip Kit
Poles: 3
Amps: 30
Volts AC: 250
Mounting: Device
Class: R
Type: Fuse Clip Kit

Customer Reviews

No reviews for this product
(0)