RECPT, SB, 50A 125/250V, 3P3W, SURF, BK

Item #: 106572

Cat #: RR350

UPC: 883778100840

Documents & Guides
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Single, 50A 125/250V, 3-Pole 3-Wire Non-Grounding, 10-50R, Surface Mount, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Receptacles, Single, 50A 125/250V, 3-Pole 3-Wire Non-Grounding, 10-50R, Surface Mount, Black
Also known as: 883778100840, RR350

Specifications

Type: Grounding, Receptacle, Industrial Grade, Range
Volts AC: 120, 240
Mounting: Surface
Color: Black
Amps: 50
NEMA Configuration: 10-50R
Type: Grounding, Receptacle, Industrial Grade, Range
Mounting: Surface
Amps: 50
Volts AC: 120, 240
Color: Black
NEMA Configuration: 10-50R

Customer Reviews

No reviews for this product
(0)