This product may not be available in all locations.
![Breaker, 30/30A, 1P, 120/240V, 10 kAIC, BR Series, Duplex Breaker, 30/30A, 1P, 120/240V, 10 kAIC, BR Series, Duplex](https://rexel-cdn.com/products/cutbr3030.jpg?i=06A1BB0B-DDF2-46C5-9A92-3C24713D0072&f=420)
Breaker, 30/30A, 1P, 120/240V, 10 kAIC, BR Series, Duplex
Item #: 104161
Cat #: BR3030
UPC: 786676370301
Documents & Guides
30/30 Amp, 1-Pole, Non-CTL Plug-On Replacement Duplex Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.
Sign In or Register to view pricing and more.
nVent Hoffman
CSD202012 Wall Mount Enclosure, NEMA 4/12, Concept Style, 20" x 20" x 12"
Item #: 32778
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
30/30 Amp, 1-Pole, Non-CTL Plug-On Replacement Duplex Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786676370301, BR3030
Specifications
Volts AC: | 120, 240 |
Poles: | 1 |
Amps: | 30 |
Family / Style: | BR |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Amps: | 30 |
Interrupt Rating AC: | 10 kA |
Poles: | 1 |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)