Fuse, 10 Amp Automotive Blade-Type, Red, 32V, Type ATC

Item #: 27348

Cat #: ATC-10

UPC: 051712703246

Documents & Guides
Fuse, 10 Amp Automotive Blade-Type, Red, 32V DC, Type ATC, 1000 Amp Interrupting Rating
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, 10 Amp Automotive Blade-Type, Red, 32V DC, Type ATC, 1000 Amp Interrupting Rating
ATC blade fuses use the industry standard color coding to indicate amp rating. Bussmann series ATC fuses are UL recognized and feature an enclosed element for electrical isolation, corrosion resistance and longer service life. BK/ATC-5 through 30 A also available with open body.
Also known as: 051712703246, ATC-10

Specifications

Color: Red
Speed: Fast Acting
Amps: 10
Volts DC: 32
Mounting: Socket
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Color: Red
Amps: 10
Mounting: Socket
Interrupt Rating AC: 1 kA
Speed: Fast Acting
Volts DC: 32
Interrupt Rating DC: 1 kA

Customer Reviews

No reviews for this product
(0)