Wall Mount Enclosure, NEMA 4/12, Concept Style, 20" x 20" x 12"

Item #: 32778

Cat #: CSD202012

UPC: 783510775407

Documents & Guides
Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 20 x 20 x 12 Inches, Material/Finish: Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 20 x 20 x 12 Inches, Material/Finish: Steel/Gray
nVent HOFFMAN HOFCSD202012 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510775407, CSD202012

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Height: 20 in
Width: 20 in
Material: Steel
Depth: 12 in
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Width: 20 in
Depth: 12 in
Height: 20 in
Material: Steel
Mounting: Wall

Customer Reviews

No reviews for this product
(0)