
Fish Tape, 3mm, 240', Flexible Metal Leader, Large Case
Item #: 1039786
Cat #: 59897101
UPC: 032886961847
Documents & Guides
Fish Tape, 3mm, 240', Flexible Metal Leader, Large Case
Sign In or Register to view pricing and more.
Overview
Fish Tape, 3mm, 240', Flexible Metal Leader, Large Case
SIMPULL Fish Tape 3mm 240' Flexible Metal Leader, Large Case
Also known as: 032886961847, 59897101
Specifications
Length: | 240 ft |
Type: | Fish Tape |
Diameter: | 3 mm |
Standards: | California Proposition 65 |
Length: | 240 ft |
Diameter: | 3 mm |
Type: | Fish Tape |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)