Fish Tape, 4.5mm, 125', Flexible Metal Leader, Large Case
Item #:
1039785
Cat #:
59896901
UPC:
032886961823
Sign In or Register to view pricing and more.
Documents & Guides
Fish Tape, 4.5mm, 125', Flexible Metal Leader, Large Case
Overview
Fish Tape, 4.5mm, 125', Flexible Metal Leader, Large Case
SIMPULL Fish Tape 4.5mm 125' Flexible Metal Leader, Large Case
Also known as: 032886961823, 59896901
Specifications
Length: | 125 ft |
Diameter: | 4.500 mm |
Type: | Fish Tape |
Standards: | California Proposition 65 |
Length: | 125 ft |
Type: | Fish Tape |
Diameter: | 4.500 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)