This product may not be available in all locations.


Starter, Enclosure, Size 3, NEMA 3R, 2-4P, w/External Reset
Item #: 154762
Cat #: 9991SEH1
UPC: 78590182325
Documents & Guides
Starter, Enclosure, Size 3, NEMA 3R, 2 - 4-Pole, with External Reset, for Solid State Overloads Only
Sign In or Register to view pricing and more.
No associated products found.
Overview
Starter, Enclosure, Size 3, NEMA 3R, 2 - 4-Pole, with External Reset, for Solid State Overloads Only
Also known as: 78590182325, 9991SEH1
Specifications
Type: | Enclosure, Starter |
Mounting: | Surface |
Size: | 3 |
IP/NEMA Rating: | NEMA 3R |
Type: | Enclosure, Starter |
Size: | 3 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)