Low Voltage Housing, Non-IC, Remodel, 3", 120V

Item #: 101244

Cat #: HR-301E

UPC: 790576092652

Documents & Guides
Low Voltage Housing, Non-IC, Remodel, 3 inch, 120 Volts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Low Voltage Housing, Non-IC, Remodel, 3 inch, 120 Volts
Also known as: 790576092652, HR-301E

Specifications

Diameter: 3 in
Type: Housing, Low Voltage
Volts AC: 120
Diameter: 3 in
Volts AC: 120
Type: Housing, Low Voltage

Customer Reviews

No reviews for this product
(0)