Miniature Incandescent Bulb, T4, 15W, Clear

Item #: 398682

Cat #: 0322600

UPC: 030721032264

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Bulb, 15 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Candelabra Screw (E12), Lumens: 100, Color Temperature: 2700K, Lamp Finish: Clear

Overview

Miniature Incandescent Bulb, 15 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Candelabra Screw (E12), Lumens: 100, Color Temperature: 2700K, Lamp Finish: Clear
Also known as: 030721032264, 0322600

Specifications

Lumens: 100
Shape: T4 (Tubular)
Volts AC: 120
Wattage: 15
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 100
Volts AC: 120
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)
Shape: T4 (Tubular)
Wattage: 15
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)