Miniature Incandescent Lamp, S11, 40W, 120V, Clear

Item #: 328212

Cat #: 0362900

UPC: 030721036293

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, 40 Watt, 120 Volt, Bulb: S11 (Straight), Base: Intermediate Screw (E17), Lumens: 355, CRI: 100, Lamp Finish: Clear

Overview

Miniature Incandescent Lamp, 40 Watt, 120 Volt, Bulb: S11 (Straight), Base: Intermediate Screw (E17), Lumens: 355, CRI: 100, Lamp Finish: Clear
Also known as: 030721036293, 0362900

Specifications

Type: Miniature, Indicator
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Shape: S11 (Straight)
Lumens: 355
Base: Intermediate Screw (E17)
Type: Miniature, Indicator
Color Rendering Index (CRI): 100
Shape: S11 (Straight)
Base: Intermediate Screw (E17)
Volts AC: 120
Wattage: 40
Lumens: 355

Customer Reviews

No reviews for this product
(0)