Occ Sensor, Wall Mount, 180 Deg, w/ Optional Neutral

Item #: 698540

Cat #: WS-301-W

UPC: 754182935383

Occupancy Sensor, Infrared, Wall Mount, 180°, White, 120/277/347 VAC ***Optional neutral connection with break off tab to expose neutral terminals***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Occupancy Sensor, Infrared, Wall Mount, 180°, White, 120/277/347 VAC ***Optional neutral connection with break off tab to expose neutral terminals***
The WS-301 Passive Infrared (PIR) Wall Switch Sensor turns lighting or fan loads on and off based on occupancy and ambient light level. The sensor replaces existing wall switches and fits behind a standard decorator wall plate.
Also known as: 754182935383, WS-301-W

Specifications

Volts AC: 347
Color: White
Mounting: Wall
Angle: 180°
Volts AC Range: 120 - 277
Volts AC: 347
Mounting: Wall
Volts AC Range: 120 - 277
Color: White
Angle: 180°

Customer Reviews

No reviews for this product
(0)