Universal Voltage Power Pack

Item #: 39081

Cat #: BZ-150

UPC: 754182922918

Sign In or Register to view pricing and more.
Universal Voltage Power Pack, Input: 120/230/277 VAC, 50/60Hz, 20A, Auto/Manual, Output: 24 VDC

Overview

Universal Voltage Power Pack, Input: 120/230/277 VAC, 50/60Hz, 20A, Auto/Manual, Output: 24 VDC
The BZ-150 Universal Voltage Power Pack is full featured and can provide 24 VDC operating voltage to Wattstopper’s low-voltage occupancy sensors. In addition, this device is RoHS-conforming.
Also known as: 754182922918, BZ-150

Specifications

Volts DC: 24
Mounting: Fixture
Volts AC: 120, 277, 240
Amps: 20
Color: White
Volts DC: 24
Volts AC: 120, 277, 240
Color: White
Mounting: Fixture
Amps: 20

Customer Reviews

No reviews for this product
(0)