Economy UFO High Bay

Item #: 2383961

Cat #: EUFOUZDSW4CCT

UPC:

Documents & Guides
Economy UFO High Bay: 120-277v, 0-10v Dimming, Selectable Lumens: 16750 / 23200 / 30500lm (wattage: 115 / 160 / 200), Selectable CCT - 4000K/5000K. TCP p/n: EUFOUZDSW4CCT
Sign In or Register to view pricing and more.

No associated products found.

Overview

Economy UFO High Bay: 120-277v, 0-10v Dimming, Selectable Lumens: 16750 / 23200 / 30500lm (wattage: 115 / 160 / 200), Selectable CCT - 4000K/5000K. TCP p/n: EUFOUZDSW4CCT
Also known as: EUFOUZDSW4CCT

Specifications

Material: Die Cast Aluminum
Wattage: 160, 115, 200, Selectable
Lumens: 16000, 23000, 30000, Selectable
Diameter: 11 in
Mounting: Hook Eye
Color: Black
Shape: Round
Type: LED Fixture, 0-10V Dimming, High Output High Bays
Dimmable: Yes
Volts AC Range: 120 - 277
Material: Die Cast Aluminum
Lumens: 16000, 23000, 30000, Selectable
Mounting: Hook Eye
Shape: Round
Dimmable: Yes
Wattage: 160, 115, 200, Selectable
Diameter: 11 in
Color: Black
Type: LED Fixture, 0-10V Dimming, High Output High Bays
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)