Search results

7,427 Found
Lenox

Step Bit, 7/8 - 1-3/8"

Item #: 119475
CAT #: 30912VB12
UPC: 082472309126
Company wide:
0 in stock
Lenox

Hole Saw, 1-1/8"

Item #: 88873
CAT #: 3001818L
UPC: 082472300185
Company wide:
0 in stock
Lenox

Hole Saw, 1-3/8"

Item #: 88867
CAT #: 3002222L
UPC: 082472300222
Company wide:
0 in stock
Lenox

Hole Saw, 7/8" (22 mm)

Item #: 88876
CAT #: 3001414L
UPC: 082472300147
Company wide:
0 in stock
Lenox

Lenox® 1779801 Standard Hole Saw Arbor, 2L Arbor, 1/2 in, 1/4 in Di

Item #: 215840
CAT #: 1779801
UPC: 885363004762
Company wide:
0 in stock
Lenox

Hole Saw, 2-1/2"

Item #: 88123
CAT #: 3004040L
UPC: 082472300406
Company wide:
0 in stock
Lenox

4 1/4" (108mm) Pilot Drill

Item #: 2034210
CAT #: LXAH99414PB
UPC: 885911812665
Company wide:
0 in stock
Lenox

Bi-Metal Hole Saw, 4-1/8"

Item #: 200790
CAT #: 3006666L
UPC: 082472300666
Company wide:
0 in stock
Lenox

Hole Saw, 3-5/8"

Item #: 88114
CAT #: 3005858L
UPC: 082472300581
Company wide:
0 in stock
Lenox

3 1/4" (83mm) Pilot Drill

Item #: 2034208
CAT #: LXAH99314PB
UPC: 885911812634
Company wide:
0 in stock
Lenox

Hole Saw, 1-3/4"

Item #: 119659
CAT #: 3002828L
UPC: 082472300284
Company wide:
0 in stock
Lenox

(5) Utility Knife Blades, Lenox Gold

Item #: 81428
CAT #: 20350GOLD5C
UPC: 082472203509
Company wide:
0 in stock
Lenox

Hole Saw Arbor, Shank: Hex, Size: 1-1/4 to 6", Steel

Item #: 215847
CAT #: 1779805
UPC: 885363004809
Company wide:
0 in stock
Lenox

Lenox® 1779774 Standard Hole Saw Arbor, 1/2 in, 1/4 in Dia Pilot Dr

Item #: 233974
CAT #: 1779774
UPC: 885363004755
Company wide:
0 in stock
Lenox

Hole Saw, 1-1/2"

Item #: 181702
CAT #: 3002424L
UPC: 082472300246
Company wide:
0 in stock
Lenox

Bi-Metal Hole Saw, 3"

Item #: 88119
CAT #: 3004848L
UPC: 082472300482
Company wide:
0 in stock
Lenox

Step Bit, 7/8 - 1-3/8"

Step Drill Bit; Vari-bit; Hole Sizes: 7/8, 1-1/8, 1-7/32, 1-1/4, 1-3/8 In; Shank Size: 3/8 In Diameter; Point Type: Split; Finish: Steam Oxide Coating
Item #: 119475
CAT #: 30912VB12
UPC: 082472309126
Category: Step Bits
Company wide:
0 in stock
Lenox

Hole Saw, 1-1/8"

Hole Saw; Speed Slot; Arbor Size: 5l Snap-back, 1l, 4l Or 5l Standard; Hole Diameter: 1-1/8 In; Pipe Tap Size: 1 In; Metal Cutting Life: Up To 2x; Pipe Entrance: 3/4 In; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 88873
CAT #: 3001818L
UPC: 082472300185
Company wide:
0 in stock
Lenox

Hole Saw, 1-3/8"

Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l Or 6l Standard; Hole Diameter: 1-3/8 In; Metal Cutting Life: Up To 2x; Pipe Entrance: 1 In; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 88867
CAT #: 3002222L
UPC: 082472300222
Company wide:
0 in stock
Lenox

Hole Saw, 7/8" (22 mm)

Hole Saw; Speed Slot; Arbor Size: 5l Snap-back, 1l, 4l Or 5l Standard; Hole Diameter: 7/8 In; Pipe Tap Size: 3/4 In; Metal Cutting Life: Up To 2x; Pipe Entrance: 1/2 In; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 88876
CAT #: 3001414L
UPC: 082472300147
Company wide:
0 in stock
Lenox

Lenox® 1779801 Standard Hole Saw Arbor, 2L Arbor, 1/2 in, 1/4 in Di

Lenox® 1779801 Standard Hole Saw Arbor, 2L Arbor, 1/2 in, 1/4 in Dia Pilot Drill, Steel
Item #: 215840
CAT #: 1779801
UPC: 885363004762
Company wide:
0 in stock
Lenox

Hole Saw, 2-1/2"

Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 2-1/2 In; Metal Cutting Life: Up To 2x; Pipe Entrance: 2 In; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 88123
CAT #: 3004040L
UPC: 082472300406
Company wide:
0 in stock
Lenox

4 1/4" (108mm) Pilot Drill

4 1/4" (108mm) Pilot Drill, 1/4" Diameter
Item #: 2034210
CAT #: LXAH99414PB
UPC: 885911812665
Company wide:
0 in stock
Lenox

Bi-Metal Hole Saw, 4-1/8"

Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 4-1/8 In; Metal Cutting Life: Up To 2x; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 200790
CAT #: 3006666L
UPC: 082472300666
Company wide:
0 in stock
Lenox

Hole Saw, 3-5/8"

Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 3-5/8 In; Metal Cutting Life: Up To 2x; Pipe Entrance: 3 In; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 88114
CAT #: 3005858L
UPC: 082472300581
Company wide:
0 in stock
Lenox

3 1/4" (83mm) Pilot Drill

3 1/4" (83mm) Pilot Drill, 1/4" Diameter
Item #: 2034208
CAT #: LXAH99314PB
UPC: 885911812634
Company wide:
0 in stock
Lenox

Hole Saw, 1-3/4"

Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 1-3/4 In; Pipe Tap Size: 1-1/2 In; Metal Cutting Life: Up To 2x; Pipe Entrance: 1-1/4 In; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 119659
CAT #: 3002828L
UPC: 082472300284
Company wide:
0 in stock
Lenox

(5) Utility Knife Blades, Lenox Gold

Knife Blade; Utility; Material: High Speed Steel Edge, Bi-metal Blade; Blade Finish: Titanium Coating
Item #: 81428
CAT #: 20350GOLD5C
UPC: 082472203509
Company wide:
0 in stock
Lenox

Hole Saw Arbor, Shank: Hex, Size: 1-1/4 to 6", Steel

Arbor, Hex Shank Size: 3/8" & Larger, Hole Saw Range: 20L - 96L, ***Arbor Shank Only***
Item #: 215847
CAT #: 1779805
UPC: 885363004809
Company wide:
0 in stock
Lenox

Lenox® 1779774 Standard Hole Saw Arbor, 1/2 in, 1/4 in Dia Pilot Dr

Lenox® 1779774 Standard Hole Saw Arbor, 1/2 in, 1/4 in Dia Pilot Drill, Steel
Item #: 233974
CAT #: 1779774
UPC: 885363004755
Company wide:
0 in stock
Lenox

Hole Saw, 1-1/2"

Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 1-1/2 In; Pipe Tap Size: 1-1/4 In; Metal Cutting Life: Up To 2x; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 181702
CAT #: 3002424L
UPC: 082472300246
Company wide:
0 in stock
Lenox

Bi-Metal Hole Saw, 3"

Hole Saw; Speed Slot; Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard; Hole Diameter: 3 In; Metal Cutting Life: Up To 2x; Material: Bi-metal. Will Cut Stainless Steel.
Item #: 88119
CAT #: 3004848L
UPC: 082472300482
Company wide:
0 in stock
Page 1 of 99+
7,427 Items found