Hole Saw Arbor, Shank: Hex, Size: 1-1/4 to 6", Steel

Item #: 215847

Cat #: 1779805

UPC: 885363004809

Sign In or Register to view pricing and more.
Documents & Guides
Arbor, Hex Shank Size: 3/8" & Larger, Hole Saw Range: 20L - 96L, ***Arbor Shank Only***

Overview

Arbor, Hex Shank Size: 3/8" & Larger, Hole Saw Range: 20L - 96L, ***Arbor Shank Only***
ADDED DURABILITY Hardened carbon steel for strength STARTS ON CONTACT Split point pilot drill for faster penetration and less walking
Also known as: 885363004809, 1779805

Specifications

Diameter: 1 1/4 in, 6 in
Length: 6 in
Type: Standard, Hole Saw Mandrel/Arbor
Material: Carbon Steel
Diameter: 1 1/4 in, 6 in
Type: Standard, Hole Saw Mandrel/Arbor
Length: 6 in
Material: Carbon Steel

Customer Reviews

No reviews for this product
(0)