
Module, 40 mm x 40 mm, Non-Metallic
Item #: 294537
Cat #: RM00100401000
UPC:
Documents & Guides
Module, 40 mm x 40 mm, Non-Metallic
Sign In or Register to view pricing and more.
Overview
Module, 40 mm x 40 mm, Non-Metallic
Roxtec RM modules are 60 mm (2.362") deep and easy to adapt to cable and pipes of different sizes. When used with a solid core, the module functions as a spare module for future capacity.
Also known as: RM00100401000
Specifications
Length: | 40 mm |
Length: | 40 mm |
Customer Reviews
No reviews for this product
(0)