Sealing Module, (2) Cables/Pipes, Size: 20 x 40 mm, Non-Metallic

Item #: 303699

Cat #: RM00120401000

UPC:

Documents & Guides
Sealing Module With Core, (2) Cables/Pipes, Size: 20 x 40 mm, Non-Metallic, For Use With Pipes 3 - 99 mm OD
Sign In or Register to view pricing and more.

Overview

Sealing Module With Core, (2) Cables/Pipes, Size: 20 x 40 mm, Non-Metallic, For Use With Pipes 3 - 99 mm OD
Roxtec RM modules are 60 mm (2.362") deep and easy to adapt to cable and pipes of different sizes. When used with a solid core, the module functions as a spare module for future capacity.
Also known as: RM00120401000

Specifications

Height: 20 mm
Conductors: 2
Material: Non-Metallic
Width: 40 mm
Depth: 60 mm
Height: 20 mm
Material: Non-Metallic
Depth: 60 mm
Conductors: 2
Width: 40 mm

Customer Reviews

No reviews for this product
(0)