Search results
225 Found
nVent NuHeat
Thermostat, HOME, Floor Heat, 120/240VAC, 15A, 1800/3600W, Programmable, Touchscreen
Item #: 771194
CAT #: AC0056
UPC: 620713001721
Company wide:
nVent NuHeat
Signature WiFi Thermostat, 15A, 120/240V
Item #: 646474
CAT #: AC0055
UPC: 620713001714
Company wide:
nVent NuHeat
ELEMENT Thermostat, 15A, Energy use Monitoring
Item #: 771198
CAT #: AC0057
UPC: 620713001738
Company wide:
nVent NuHeat
Floor Warming Mat, 12 ft², 120V
Item #: 113416
CAT #: F1209
UPC: 620713000076
Company wide:
nVent NuHeat
28 ft² 120V Floor Warming Mat
Item #: 113263
CAT #: F2112
UPC: 620713000328
Company wide:
nVent NuHeat
Membrane, Lrg, 161 SQFT
Item #: 1425229
CAT #: NUMEM161
UPC: 715629008640
Company wide:
nVent NuHeat
Floor Warming Mat, 10 ft², 120V
Item #: 114351
CAT #: F1208
UPC: 620713000069
Company wide:
nVent NuHeat
11.1 ft² 120V Floor Warming Mat (40" x 40")
Item #: 169790
CAT #: F1010
UPC: 620713000038
Company wide:
nVent NuHeat
24 ft² 120V Floor Warming Mat
Item #: 165548
CAT #: F1812
UPC: 620713000182
Company wide:
nVent NuHeat
Floor Warming Mat, 25 ft², 120V
Item #: 114200
CAT #: F1515
UPC: 620713000137
Company wide:
nVent NuHeat
95.1 ft² 120V Floor Warming Mat
Item #: 160899
CAT #: F3030
UPC: 620713000656
Company wide:
nVent NuHeat
Thermostat, HOME, Floor Heat, 120/240VAC, 15A, 1800/3600W, Programmable, Touchscreen
Thermostat, HOME, Floor Heat, 120/240 Volt AC, 15 Amp, 1800/3600 Watt, Programmable, Touchscreen
Item #: 771194
CAT #: AC0056
UPC: 620713001721
Category:
Programmable Thermostats
Company wide:
nVent NuHeat
Signature WiFi Thermostat, 15A, 120/240V
Programmable Thermostat, View and track hourly, weekly and monthly usage, 120/240V, 15A, 7 Day Settings, WIFI: 802.11 b/g/n compatible, Built in GFCI, 3 Year Warranty.
Item #: 646474
CAT #: AC0055
UPC: 620713001714
Category:
Programmable Thermostats
Company wide:
nVent NuHeat
ELEMENT Thermostat, 15A, Energy use Monitoring
Non-Programmable Thermostat, 120/240V, 15A, Built in GFCI, Energy Use Monitoring
Item #: 771198
CAT #: AC0057
UPC: 620713001738
Category:
Floor Warming Thermostats
Company wide:
nVent NuHeat
Temperature Sensor
The Thermostat Probe is installed under the flooring surface and connects to nVent NUHEAT thermostats. It is included with all nVent NUHEAT thermostats and provides a temperature reading of the floor. Our floor heating sensor probes 10 kilo-ohm resistance sensors and the two wires of the sensor are 22AWG. The standard length of the sensor wire is 15 feet. They are included in the boxes of all of our models of thermostats.
Item #: 107606
CAT #: AC0008
UPC: 620713004081
Category:
Heater Temperature Sensors
Company wide:
nVent NuHeat
Floor Warming Mat, 12 ft², 120V
Floor Warming Mat, 120V, 1.3A, Dimensions: 48" x 36", 12.0 ft².
Item #: 113416
CAT #: F1209
UPC: 620713000076
Category:
120V Floor Warming Mats
Company wide:
nVent NuHeat
28 ft² 120V Floor Warming Mat
Floor Warming Mat, 120V, 2.8A, Dimensions: 84" x 48", 28.0 ft².
Item #: 113263
CAT #: F2112
UPC: 620713000328
Category:
120V Floor Warming Mats
Company wide:
nVent NuHeat
Floor Warming Mat
F2510 - Floor Warming Mat, 120V, 3.1A, Dimensions: 96" x 42", 28.0 ft².
Item #: 194104
CAT #: F2510
UPC: 620713000397
Category:
120V Floor Warming Mats
Company wide:
nVent NuHeat
Membrane, Lrg, 161 SQFT
NUHEAT Membrane, Large Roll, 161 Square Foot, 3 feet 3 inches by 49.5 feet
Item #: 1425229
CAT #: NUMEM161
UPC: 715629008640
Company wide:
nVent NuHeat
Floor Warming Mat, 10 ft², 120V
Floor Warming Mat, 120V, 1.1A, Dimensions: 48" x 30", 10.0 ft².
Item #: 114351
CAT #: F1208
UPC: 620713000069
Category:
120V Floor Warming Mats
Company wide:
nVent NuHeat
11.1 ft² 120V Floor Warming Mat (40" x 40")
Floor Warming Mat, 120V, 1.1A, Dimensions: 40" x 40", 11.1 ft².
Item #: 169790
CAT #: F1010
UPC: 620713000038
Category:
120V Floor Warming Mats
Company wide:
nVent NuHeat
Floor Warming Mat
F2115 Standard Floor Warming Mat, 84 X 60 inch, 420W, 120V
Item #: 166918
CAT #: F2115
UPC: 620713000335
Category:
120V Floor Warming Mats
Company wide:
nVent NuHeat
Fault Indicator
Electrical Fault Indicator for NuHeat Mat or Cable Installation.
Item #: 107568
CAT #: AC0100
UPC: 620713001615
Category:
Floor Warming Fault Indicators
Company wide:
nVent NuHeat
Floor Warming Mat
F2709 - Floor Warming Mat, 120 Volt, 2.7 Amp, Dimensions: 108 x 36 inch
Item #: 182860
CAT #: F2709
UPC: 620713000472
Category:
120V Floor Warming Mats
Company wide:
nVent NuHeat
24 ft² 120V Floor Warming Mat
Floor Warming Mat, 120 Volt, 2.4 Amp, 24 feet square
Item #: 165548
CAT #: F1812
UPC: 620713000182
Category:
120V Floor Warming Mats
Company wide:
nVent NuHeat
Floor Warming Mat, 25 ft², 120V
Floor Warming Mat, 120V, 2.5A, Dimensions: 60" x 60", 25.0 ft².
Item #: 114200
CAT #: F1515
UPC: 620713000137
Category:
120V Floor Warming Mats
Company wide:
nVent NuHeat
95.1 ft² 120V Floor Warming Mat
Floor Warming Mat, 120V, 9.5A, Dimensions: 118" x 116", 95.1 ft².
Item #: 160899
CAT #: F3030
UPC: 620713000656
Category:
120V Floor Warming Mats
Company wide: