
Floor Warming Mat, 12 ft², 120V
Item #: 113416
Cat #: F1209
UPC: 620713000076
Documents & Guides
Floor Warming Mat, 120V, 1.3A, Dimensions: 48" x 36", 12.0 ft².
Sign In or Register to view pricing and more.
Overview
Floor Warming Mat, 120V, 1.3A, Dimensions: 48" x 36", 12.0 ft².
Also known as: 620713000076, F1209
Specifications
Volts AC: | 120 |
Width: | 48 in |
Volts AC: | 120 |
Width: | 48 in |
Customer Reviews
No reviews for this product
(0)