95.1 ft² 120V Floor Warming Mat

Item #: 160899

Cat #: F3030

UPC: 620713000656

Sign In or Register to view pricing and more.
Documents & Guides
Floor Warming Mat, 120V, 9.5A, Dimensions: 118" x 116", 95.1 ft².

Overview

Floor Warming Mat, 120V, 9.5A, Dimensions: 118" x 116", 95.1 ft².
Also known as: 620713000656, F3030

Specifications

Volts AC: 120
Length: 118 in
Volts AC: 120
Length: 118 in

Customer Reviews

No reviews for this product
(0)