Search results
69 Found
Norman
Fluorescent Lamp, Coated, T12, 96", 110W, 4100K
Item #: 430217
CAT #: F96T12/CW/HO-O/TF
UPC:
Sign In or Register to view pricing and more.
Norman
Fluorescent Lamp, Coated, T12, 96", 60W, 4100K
Item #: 250693
CAT #: F96T12CW/EW-TUFFCOAT
UPC:
Sign In or Register to view pricing and more.
Norman
T3-1/4 INDICATOR
Item #: 1103700
CAT #: 1835
UPC:
Sign In or Register to view pricing and more.
Norman
4' 18W T8 LED Lamp, 50K
Item #: 1304683
CAT #: LED-T818-23-5K
UPC:
Sign In or Register to view pricing and more.
Norman
LAMP 32V 6W
Item #: 1103693
CAT #: 6S6DC-32
UPC:
Sign In or Register to view pricing and more.
Norman
S11 CLEAR
Item #: 1103703
CAT #: 15S11/3DC
UPC:
Sign In or Register to view pricing and more.
Norman
Incandescent Bulb, A19, 100W, 34V, Frosted
Item #: 827420
CAT #: 100A19-34V-IF
UPC:
Sign In or Register to view pricing and more.
Norman
T3-1/4 MINI BULB
Item #: 1103695
CAT #: 1828
UPC:
Sign In or Register to view pricing and more.
Norman
LAMP INCAND 48V 6W
Item #: 1103753
CAT #: 6S6DC/48V
UPC:
Sign In or Register to view pricing and more.
Norman
Metal Halide Lamp, Shatter-Resistant, BT37, 400W, Clear
Item #: 817295
CAT #: M400U/TF
UPC:
Sign In or Register to view pricing and more.
Norman
S11 75V LAMP
Item #: 1103704
CAT #: 30RS11/DC-75V
UPC:
Sign In or Register to view pricing and more.
Norman
MINI BULB T3-1/4
Item #: 1103690
CAT #: 44
UPC:
Sign In or Register to view pricing and more.
Norman
MINI T-3-1/4 28V
Item #: 365564
CAT #: 1819
UPC:
Sign In or Register to view pricing and more.
Norman
MINI T-3-1/4 BAYONET 6.3
Item #: 361038
CAT #: 755
UPC:
Sign In or Register to view pricing and more.
Norman
LAMP 28V T1-3/4
Item #: 1103720
CAT #: 327
UPC:
Sign In or Register to view pricing and more.
Norman
Fluorescent Lamp, Coated, T12, 96", 110W, 4100K
Fluorescent Lamp, Coated, 110 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Color Temperature: 4100K, Length: 96 inch
Item #: 430217
CAT #: F96T12/CW/HO-O/TF
UPC:
Category:
T12 Tuffguard Coated Fluorescent Lamps
Sign In or Register to view pricing and more.
Norman
Fluorescent Lamp, Coated, T12, 96", 60W, 4100K
Fluorescent Lamp, Coated, 34 Watt, Bulb: T12 (Tubular), Base: 1-Pin (Fa8), Color Temperature: 4100K, Length: 96 inch
Item #: 250693
CAT #: F96T12CW/EW-TUFFCOAT
UPC:
Category:
T12 Tuffguard Coated Fluorescent Lamps
Sign In or Register to view pricing and more.
Norman
4' 18W T8 LED Lamp, 50K
LAMP LED 48IN 18 WATT 2200 LUMENS 5000K 120 VAC
Item #: 1304683
CAT #: LED-T818-23-5K
UPC:
Category:
T8 Tubular LED Lamps
Sign In or Register to view pricing and more.
Norman
LAMP 32V 6W
LAMP 32V 6W
Item #: 1103693
CAT #: 6S6DC-32
UPC:
Sign In or Register to view pricing and more.
Norman
Incandescent Bulb, A19, 100W, 34V, Frosted
Incandescent Bulb, 100 Watt, 34 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lamp Finish: Frosted
Item #: 827420
CAT #: 100A19-34V-IF
UPC:
Category:
A19 Traditional Incandescent Lamps
Sign In or Register to view pricing and more.
Norman
LAMP INCAND 48V 6W
LAMP INCAND 48V 6W
Item #: 1103753
CAT #: 6S6DC/48V
UPC:
Sign In or Register to view pricing and more.
Norman
Metal Halide Lamp, Shatter-Resistant, BT37, 400W, Clear
Metal Halide Lamp, Shatter-Resistant, 400 Watt, 135 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 32000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59/S
Item #: 817295
CAT #: M400U/TF
UPC:
Category:
Shatter Resistant Metal Halide Lamps
Sign In or Register to view pricing and more.
Norman
S11 75V LAMP
S11 75V LAMP
Item #: 1103704
CAT #: 30RS11/DC-75V
UPC:
Sign In or Register to view pricing and more.
Norman
MINI T-3-1/4 28V
NML 1819 MINI T-3-1/4 28V
Item #: 365564
CAT #: 1819
UPC:
Sign In or Register to view pricing and more.
Norman
MINI T-3-1/4 BAYONET 6.3
NML 755 MINI T-3-1/4 BAYONET 6.3
Item #: 361038
CAT #: 755
UPC:
Sign In or Register to view pricing and more.
Norman
LAMP 28V T1-3/4
LAMP 28V T1-3/4
Item #: 1103720
CAT #: 327
UPC:
Sign In or Register to view pricing and more.