Fluorescent Lamp, Coated, T12, 96", 60W, 4100K
Item #: 250693
Cat #: F96T12CW/EW-TUFFCOAT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Coated, 34 Watt, Bulb: T12 (Tubular), Base: 1-Pin (Fa8), Color Temperature: 4100K, Length: 96 inch
Overview
Fluorescent Lamp, Coated, 34 Watt, Bulb: T12 (Tubular), Base: 1-Pin (Fa8), Color Temperature: 4100K, Length: 96 inch
Also known as: F96T12CW/EW-TUFFCOAT
Specifications
Color Temperature: | 4100 (Cool White) |
Length: | 8 ft, 96 in |
Wattage: | 60 |
Light Technology: | Fluorescent |
Type: | Shatter-Resistant |
Base: | 1-Pin (Fa8) |
Material: | Safety Coated Glass |
Color Temperature: | 4100 (Cool White) |
Wattage: | 60 |
Type: | Shatter-Resistant |
Material: | Safety Coated Glass |
Length: | 8 ft, 96 in |
Light Technology: | Fluorescent |
Base: | 1-Pin (Fa8) |
Customer Reviews
No reviews for this product
(0)