![Fluorescent Lamp, Coated, T12, 96", 110W, 4100K Fluorescent Lamp, Coated, T12, 96", 110W, 4100K](https://rexel-cdn.com/products/phif42t12cwho.jpg?i=9E3C2CFA-6931-433E-9043-89217D6A052C&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Coated, 110 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Color Temperature: 4100K, Length: 96 inch
Overview
Fluorescent Lamp, Coated, 110 Watt, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Color Temperature: 4100K, Length: 96 inch
Also known as: F96T12/CW/HO-O/TF
Specifications
Color Temperature: | 4100 (Cool White) |
Wattage: | 110 |
Base: | Recessed Double Contact (R17d) |
Length: | 8 ft, 96 in |
Light Technology: | Fluorescent |
Type: | Shatter-Resistant |
Material: | Safety Coated Glass |
Color Temperature: | 4100 (Cool White) |
Base: | Recessed Double Contact (R17d) |
Light Technology: | Fluorescent |
Material: | Safety Coated Glass |
Wattage: | 110 |
Length: | 8 ft, 96 in |
Type: | Shatter-Resistant |
Customer Reviews
No reviews for this product
(0)