Search results
1,555 Found
Niedax MonoSystems
Aluminum cable channel straight section 4 Inches width solid trough 10 feet length
Item #: 2088547
CAT #: ALTC04V-3U
UPC: 785055625537
Company wide:
0
in stock
Niedax MonoSystems
AL 4INW CHNL TRAY VO90 12RAD
Item #: 722757
CAT #: ALTF04SVO9012
UPC: 786209575548
Company wide:
0
in stock
Niedax MonoSystems
CT ALTF04SVI9012 AL 4INW CHNL TRAY
Item #: 2088505
CAT #: ALTF04SVI9012
UPC: 786209575388
Company wide:
0
in stock
Niedax MonoSystems
AL 4INW CHNL TRAY H90 12RAD
Item #: 1262374
CAT #: ALTF04SHB9012
UPC: 786209575142
Company wide:
0
in stock
Niedax MonoSystems
CT ALTW04ACS AL 4INW CHNL W-AROUND
Item #: 2088485
CAT #: ALTW04ACS
UPC: 786209806789
Company wide:
0
in stock
Niedax MonoSystems
Single Channel Hanger, Use with all Widths of Channel
Item #: 2088550
CAT #: SHTW06CCH
UPC: 785055142553
Company wide:
0
in stock
Niedax MonoSystems
SS VERTICAL ADJUSTABLE 6IND
Item #: 1113203
CAT #: SSW6VSP
UPC: 785055583547
Company wide:
0
in stock
Niedax MonoSystems
Aluminum Ladder Tray, 18" W x 4" H x 12' L, 9" Rung Spacing
Item #: 2074454
CAT #: AH5418L09144H
UPC: 626490604421
Company wide:
0
in stock
Niedax MonoSystems
AL CHAN. STR 6W VEN 10FT
Item #: 602920
CAT #: ALTC06V-3H
UPC: 785055625735
Company wide:
0
in stock
Niedax MonoSystems
ALU 4IN D BARRIER STRIP 12FT LONG
Item #: 704189
CAT #: ABW4SB144
UPC: 626490273948
Company wide:
0
in stock
Niedax MonoSystems
TB AHF624LHB9024H AL.24INWX6IND
Item #: 856291
CAT #: AHF624LHB9024H
UPC: 626490417304
Company wide:
0
in stock
Niedax MonoSystems
4IN D STANDARD SPLICE PLATE
Item #: 722756
CAT #: ABW4SSP
UPC: 622538108074
Company wide:
0
in stock
Niedax MonoSystems
Ladder Cable Tray, 6" D x 6" W x 20' Long, Aluminum, 9" Rung Spacing
Item #: 1637501
CAT #: AH4606L09240H
UPC: 626490596528
Company wide:
0
in stock
Niedax MonoSystems
Aluminum Channel Conversion Plate, 4 IN Width
Item #: 2088483
CAT #: ALTW04BCS
UPC: 786209806796
Company wide:
0
in stock
Niedax MonoSystems
AL STR 6IN 24W LADDER TRAY 12FT
Item #: 426496
CAT #: AH1-6-24-L09-144
UPC: 626490539853
Company wide:
0
in stock
Niedax MonoSystems
AL ACC. 6IN SPLICE PLATE
Item #: 1405779
CAT #: ABW6ESPH
UPC: 622538111920
Company wide:
0
in stock
Niedax MonoSystems
Aluminum cable channel straight section 4 Inches width solid trough 10 feet length
Aluminum cable channel straight section 4 Inches width solid trough 10 feet length
Item #: 2088547
CAT #: ALTC04V-3U
UPC: 785055625537
Category:
Straight Channel Cable Tray
Company wide:
0
in stock
Niedax MonoSystems
AL 4INW CHNL TRAY VO90 12RAD
Aluminum cable channel fitting 4 inches width solid trough vertical outside bend 90 degree 12 inches radius
Item #: 722757
CAT #: ALTF04SVO9012
UPC: 786209575548
Category:
90° Vertical Inside Cable Tray Bend
Company wide:
0
in stock
Niedax MonoSystems
CT ALTF04SVI9012 AL 4INW CHNL TRAY
CT ALTF04SVI9012 AL 4INW CHNL TRAY
Item #: 2088505
CAT #: ALTF04SVI9012
UPC: 786209575388
Category:
90° Vertical Inside Cable Tray Bend
Company wide:
0
in stock
Niedax MonoSystems
AL 4INW CHNL TRAY H90 12RAD
AL 4INW CHNL TRAY H90 12RAD
Item #: 1262374
CAT #: ALTF04SHB9012
UPC: 786209575142
Category:
90° Horizontal Cable Tray Bend
Company wide:
0
in stock
Niedax MonoSystems
CT ALTW04ACS AL 4INW CHNL W-AROUND
CT ALTW04ACS AL 4INW CHNL W-AROUND
Item #: 2088485
CAT #: ALTW04ACS
UPC: 786209806789
Category:
Cable Tray Splicer Plates
Company wide:
0
in stock
Niedax MonoSystems
Single Channel Hanger, Use with all Widths of Channel
Single Channel Hanger, Use with all Widths of Channel
Item #: 2088550
CAT #: SHTW06CCH
UPC: 785055142553
Category:
Cable Tray C Bracket Hangers
Company wide:
0
in stock
Niedax MonoSystems
SS VERTICAL ADJUSTABLE 6IND
SS VERTICAL ADJUSTABLE 6IND
Item #: 1113203
CAT #: SSW6VSP
UPC: 785055583547
Category:
Cable Tray Splicer Plates
Company wide:
0
in stock
Niedax MonoSystems
Aluminum Ladder Tray, 18" W x 4" H x 12' L, 9" Rung Spacing
Aluminum Ladder Tray, 18" W x 4" H x 12' L, 9" Rung Spacing
Item #: 2074454
CAT #: AH5418L09144H
UPC: 626490604421
Category:
Straight Cable Ladder Tray
Company wide:
0
in stock
Niedax MonoSystems
AL CHAN. STR 6W VEN 10FT
Aluminum cable channel straight section 6 Inches width ventilated trough 10 feet length
Item #: 602920
CAT #: ALTC06V-3H
UPC: 785055625735
Category:
Straight Channel Cable Tray
Company wide:
0
in stock
Niedax MonoSystems
ALU 4IN D BARRIER STRIP 12FT LONG
Aluminum 4 inches side rail height barrier strip 144 inches length
Item #: 704189
CAT #: ABW4SB144
UPC: 626490273948
Category:
Cable Tray Dividers
Company wide:
0
in stock
Niedax MonoSystems
TB AHF624LHB9024H AL.24INWX6IND
TB AHF624LHB9024H AL.24INWX6IND H-90 24INRAD SSHDW
Item #: 856291
CAT #: AHF624LHB9024H
UPC: 626490417304
Category:
90° Horizontal Cable Tray Bend
Company wide:
0
in stock
Niedax MonoSystems
4IN D STANDARD SPLICE PLATE
Aluminum 4 inches side rail height snap-in splice plate
Item #: 722756
CAT #: ABW4SSP
UPC: 622538108074
Category:
Cable Tray Splicer Plates
Company wide:
0
in stock
Niedax MonoSystems
Ladder Cable Tray, 6" D x 6" W x 20' Long, Aluminum, 9" Rung Spacing
Ladder Cable Tray, 6" D x 6" W x 20' Long, Aluminum, 9" Rung Spacing, Series 4
Item #: 1637501
CAT #: AH4606L09240H
UPC: 626490596528
Category:
Straight Cable Ladder Tray
Company wide:
0
in stock
Niedax MonoSystems
Aluminum Channel Conversion Plate, 4 IN Width
Aluminum Channel Conversion Plate, 4 IN Width
Item #: 2088483
CAT #: ALTW04BCS
UPC: 786209806796
Category:
Cable Tray Splicer Plates
Company wide:
0
in stock
Niedax MonoSystems
AL STR 6IN 24W LADDER TRAY 12FT
Series 1 aluminum straight section H-beam cable tray 6 inches side rail height 24 inches width ladder 9 inches rung spacing 144 inches length
Item #: 426496
CAT #: AH1-6-24-L09-144
UPC: 626490539853
Category:
Straight Cable Ladder Tray
Company wide:
0
in stock
Niedax MonoSystems
AL ACC. 6IN SPLICE PLATE
Aluminum 6 inches side rail height expansion splice plate with hardware
Item #: 1405779
CAT #: ABW6ESPH
UPC: 622538111920
Category:
Cable Tray Splicer Plates
Company wide:
0
in stock