AL CHAN. STR 6W VEN 10FT

Item #: 602920

Cat #: ALTC06V-3H

UPC: 785055625735

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum cable channel straight section 6 Inches width ventilated trough 10 feet length

Overview

Aluminum cable channel straight section 6 Inches width ventilated trough 10 feet length
Also known as: 785055625735, ALTC06V-3H

Specifications

Length: 10 ft
Width: 6 in
Material: Aluminum
Length: 10 ft
Material: Aluminum
Width: 6 in

Customer Reviews

No reviews for this product
(0)