ALU 4IN D BARRIER STRIP 12FT LONG

Item #: 704189

Cat #: ABW4SB144

UPC: 626490273948

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum 4 inches side rail height barrier strip 144 inches length

Overview

Aluminum 4 inches side rail height barrier strip 144 inches length
Also known as: 626490273948, ABW4SB144

Specifications

Width: 4 in
Length: 12 ft
Material: Aluminum
Width: 4 in
Material: Aluminum
Length: 12 ft

Customer Reviews

No reviews for this product
(0)