Search results

6,210 Found
Marathon Motors

Motor, 1800/1500RPM, 1/3HP, 100 -240VAC, 48Y Frame, Carbonator Pump

Item #: 232340
CAT #: 4805
UPC: 722856031648
Company wide:
0 in stock
Marathon Motors

Power Distribution Block, 760A, 3-Pole, (2) Line per Pole, (8) Load per Pole

Item #: 52035
CAT #: 1453586
UPC: 784337535861
Company wide:
0 in stock
Marathon Motors

Motor, 1800/1500RPM, 1/2HP, 100 -240VAC, 48Y Frame, Carbonator Pump

Item #: 202401
CAT #: H684
UPC: 722856031716
Company wide:
0 in stock
Marathon Motors

Motor, 1800RPM, 1/4HP, 115VAC, 48Y Frame, Carbonator Pump

Item #: 202167
CAT #: 4725
UPC: 722856031631
Company wide:
0 in stock
Marathon Motors

5KH32GNB813X 1/4 HP 1 PH 208-240 V 1725/1425 RPM AC MOTOR

Item #: 901222
CAT #: HG451
UPC: 722856031662
Company wide:
0 in stock
Marathon Motors

Fuse Block, 30A, 600V AC/DC, Class H, 3P, Box Connector

Item #: 422700
CAT #: R6F30A3B
UPC: 784337105255
Company wide:
0 in stock
Marathon Motors

M-thn 1706sc Terminal Block,maratho

Item #: 446691
CAT #: 1706SC
UPC: 784337170659
Company wide:
0 in stock
Marathon Motors

10 1800 TEFC 215TC 3/60/230/460

Item #: 1234201
CAT #: GT1219A
UPC: 722856061874
Company wide:
0 in stock
Marathon Motors

Motor, TEFC, 15HP, 11.2kW, 37.5/18.8A, 1772RPM, 254T, 230/460VAC

Item #: 1233430
CAT #: GT1022A
UPC: 722856067203
Company wide:
0 in stock
Marathon Motors

Motor, TEFC, 5HP, 3.7kW, 12.4/6.2A, 1740RPM, 184T, 208-230/460VAC

Item #: 1234243
CAT #: GT1013A
UPC: 722856064608
Company wide:
0 in stock
Marathon Motors

063T17FH5326 1/4 1800 TEFC 63 3/60/230/460

Item #: 1229429
CAT #: R301
UPC: 722856026156
Company wide:
0 in stock
Marathon Motors

1 1200 TEFC 56HC 3/60/230/460

Item #: 1233576
CAT #: K701A
UPC: 722856051998
Company wide:
0 in stock
Marathon Motors

600V 2P TERMINAL BLOCK

Item #: 92633
CAT #: 1502SC
UPC: 784337150255
Company wide:
0 in stock
Marathon Motors

Motor, 115VAC, 1/3HP, 1725RPM, FLA 5.6, Frame 48Y

Item #: 201428
CAT #: 4406
UPC: 722856031624
Company wide:
0 in stock
Marathon Motors

MRT Y534 056H17T5301 1/2 HP AC NEMA

Item #: 543586
CAT #: Y534
UPC: 722856024718
Company wide:
0 in stock
Marathon Motors

MRT E2107 145TTFR16035 2 1800 TEFC

Item #: 621949
CAT #: E2107
UPC: 722856016614
Company wide:
0 in stock
Marathon Motors

Motor, 1800/1500RPM, 1/3HP, 100 -240VAC, 48Y Frame, Carbonator Pump

Motor, 1800/1500 RPM, 1/3 HP, 100 - 120/200 - 240 Volt AC, 48Y Frame, Carbonator Pump Motor, Split Phase, Drip Proof
Item #: 232340
CAT #: 4805
UPC: 722856031648
Company wide:
0 in stock
Marathon Motors

Power Distribution Block, 760A, 3-Pole, (2) Line per Pole, (8) Load per Pole

Power Distribution Block, 760A, 3-Pole, (2) Line per Pole - 6 AWG - 500 MCM, (8) Load per Pole - 14 - 2/0 AWG
Item #: 52035
CAT #: 1453586
UPC: 784337535861
Company wide:
0 in stock
Marathon Motors

Motor, 1800/1500RPM, 1/2HP, 100 -240VAC, 48Y Frame, Carbonator Pump

Motor, 1800/1500 RPM, 1/2 HP, 100 - 120/200 - 240 Volt AC, 48Y Frame, Carbonator Pump Motor, Split Phase, Drip Proof
Item #: 202401
CAT #: H684
UPC: 722856031716
Company wide:
0 in stock
Marathon Motors

Motor, 1800RPM, 1/4HP, 115VAC, 48Y Frame, Carbonator Pump

Motor, 1800 RPM, 1/4 HP, 115 Volt AC, 48Y Frame, Carbonator Pump Motor, Drip Proof, Split Phase
Item #: 202167
CAT #: 4725
UPC: 722856031631
Company wide:
0 in stock
Marathon Motors

5KH32GNB813X 1/4 HP 1 PH 208-240 V 1725/1425 RPM AC MOTOR

5KH32GNB813X 1/4 HP 1 PH 208-240 V 1725/1425 RPM AC MOTOR
Item #: 901222
CAT #: HG451
UPC: 722856031662
Company wide:
0 in stock
Marathon Motors

Fuse Block, 30A, 600V AC/DC, Class H, 3P, Box Connector

Fuse Block, 30 Amp, 600 Volt AC/DC, Class H, 3-Pole, Box Connector
Item #: 422700
CAT #: R6F30A3B
UPC: 784337105255
Company wide:
0 in stock
Marathon Motors

M-thn 1706sc Terminal Block,maratho

Marathon; Terminal Block; Heavy Duty, 1700 Series; Wire Size: 10 - 18 Awg Copper; Spacing: 5/8 In Line To Line Spacing; Amperage Rating: 30 Amp For Unprepared Wire, 75 Amp For Wired With Crimp Type Ring; Voltage Rating: 600 Vac/dc; Material: Connector: Nickel Plated Brass; Insulator Base: Glass-filled Polycarbonate (thermoplastic); Screws: Nickel Plate, Brass; Marking Strip: White Vinyl; Anchor Screws: Zinc Plated Steel; Short Circuit Bar: Tin Plated Brass; Short Circuit Screw: Nickel Plated; Mounting: 4.140 In Mounting Hole Distance; Size: 4.500 In Length X 1.410 In Width X 2 In Height; Maximum Insulator Base Temperature: 125 Deg Cul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories: Additionalshort Circuit Pins: Order 9616906, Cover: Clear Pvc Snap On Cover, Sized To Fitand Protect, Cc17 Xx, Din Rail Adapter: Din R-1, Din Rail Channel: Mn 35 (6 Feet6 In Max, But Can Be Cut To Length); Storage And Transportation Temperature Range: -35 Deg C To 110 Deg C; Number Of Poles: 6; Includes: Short Circuiting Bar With Brass Insert, 4 Shorting Pins Per Block; Short Circuit Current Rating: 10000amp
Item #: 446691
CAT #: 1706SC
UPC: 784337170659
Company wide:
0 in stock
Marathon Motors

10 1800 TEFC 215TC 3/60/230/460

10 1800 TEFC 215TC 3/60/230/460
Item #: 1234201
CAT #: GT1219A
UPC: 722856061874
Company wide:
0 in stock
Marathon Motors

Motor, TEFC, 15HP, 11.2kW, 37.5/18.8A, 1772RPM, 254T, 230/460VAC

Motor, TEFC, 15 Horse Power, 11.2 kW, 37.5/18.8 Amp, 1772 RPM, 254T Frame, 230/460 Volt AC, Iron frame
Item #: 1233430
CAT #: GT1022A
UPC: 722856067203
Company wide:
0 in stock
Marathon Motors

Motor, TEFC, 5HP, 3.7kW, 12.4/6.2A, 1740RPM, 184T, 208-230/460VAC

Motor, TEFC, 5 Horse Power, 3.7 kW, 12.4/6.2 Amp, 1740 RPM, 184T Frame, 208 - 230/460 Volt AC, Iron frame
Item #: 1234243
CAT #: GT1013A
UPC: 722856064608
Company wide:
0 in stock
Marathon Motors

063T17FH5326 1/4 1800 TEFC 63 3/60/230/460

063T17FH5326 1/4 1800 TEFC 63 3/60/230/460
Item #: 1229429
CAT #: R301
UPC: 722856026156
Company wide:
0 in stock
Marathon Motors

1 1200 TEFC 56HC 3/60/230/460

1 1200 TEFC 56HC 3/60/230/460
Item #: 1233576
CAT #: K701A
UPC: 722856051998
Company wide:
0 in stock
Marathon Motors

600V 2P TERMINAL BLOCK

MAR 1502SC 600V 2P TERMINAL BLOCK
Item #: 92633
CAT #: 1502SC
UPC: 784337150255
Company wide:
0 in stock
Marathon Motors

Motor, 115VAC, 1/3HP, 1725RPM, FLA 5.6, Frame 48Y

Motor, 115 Volt AC, 1/3 Horse Power, 1725 RPM, Full Load Amp 5.6, Frame Size 48Y
Item #: 201428
CAT #: 4406
UPC: 722856031624
Company wide:
0 in stock
Marathon Motors

MRT Y534 056H17T5301 1/2 HP AC NEMA

MRT Y534 056H17T5301 1/2 HP AC NEMA MOTOR 230/460v 1800RPM
Item #: 543586
CAT #: Y534
UPC: 722856024718
Company wide:
0 in stock
Marathon Motors

MRT E2107 145TTFR16035 2 1800 TEFC

MAR E2107 145TTFR16035 2HP 1800 RPM 230/460 V 5.8/2.9 FLA 145T FRAME MOTOR
Item #: 621949
CAT #: E2107
UPC: 722856016614
Company wide:
0 in stock
Page 1 of 99+
6,210 Items found