MRT Y534 056H17T5301 1/2 HP AC NEMA

Item #: 543586

Cat #: Y534

UPC: 722856024718

Documents & Guides
MRT Y534 056H17T5301 1/2 HP AC NEMA MOTOR 230/460v 1800RPM
Sign In or Register to view pricing and more.

Overview

MRT Y534 056H17T5301 1/2 HP AC NEMA MOTOR 230/460v 1800RPM
Also known as: 722856024718, Y534

Specifications

Phase: 3
Poles: 4
Horsepower: 0.500
Material: Rolled Steel
Family / Style: Black Max
Size: 56C
RPM: 1735
Volts AC: 230/460
Amps Range: 0.800 - 1.600
Phase: 3
Horsepower: 0.500
Family / Style: Black Max
RPM: 1735
Amps Range: 0.800 - 1.600
Poles: 4
Material: Rolled Steel
Size: 56C
Volts AC: 230/460

Customer Reviews

No reviews for this product
(0)