Motor, 1800/1500RPM, 1/3HP, 100 -240VAC, 48Y Frame, Carbonator Pump

Item #: 232340

Cat #: 4805

UPC: 722856031648

Sign In or Register to view pricing and more.
Motor, 1800/1500 RPM, 1/3 HP, 100 - 120/200 - 240 Volt AC, 48Y Frame, Carbonator Pump Motor, Split Phase, Drip Proof

Overview

Motor, 1800/1500 RPM, 1/3 HP, 100 - 120/200 - 240 Volt AC, 48Y Frame, Carbonator Pump Motor, Split Phase, Drip Proof
Also known as: 722856031648, 4805

Specifications

Type: Carbonator Pump
Phase: Split
Size: 48Y Frame
Horsepower: 0.333
RPM: 1800, 1500
Type: Carbonator Pump
Size: 48Y Frame
RPM: 1800, 1500
Phase: Split
Horsepower: 0.333

Customer Reviews

No reviews for this product
(0)