Search results
34 Found
Lotus LED
GIMBAL 7.5W LED ROUND 3IN X 1-3/4IN IC ES 3K WHIT
Item #: 1070896
CAT #: LL3G-30K-WH
UPC: 647409762780
Sign In or Register to view pricing and more.
Lotus LED
ECONOMY 11W LED ROUND 4IN X 1/2IN 30K WHITE IC ES
Item #: 1092927
CAT #: LB4R/30K/WH
UPC: 647409762964
Sign In or Register to view pricing and more.
Lotus LED
GIMBAL 11.4W LED 4IN 30K WHITE IC ES T24 CRI 92
Item #: 1115158
CAT #: LL4G-30K-WH
UPC: 647409762841
Sign In or Register to view pricing and more.
Lotus LED
REGRESSED GIMBAL 3IN ROUND 7.5W LED 2700K WHITE 38 DEG
Item #: 1299703
CAT #: LRG3-27K-WH
UPC: 648044944050
Sign In or Register to view pricing and more.
Lotus LED
4” Round Super Thin Recessed LED Downlight 9W
Item #: 961684
CAT #: LY4RCS/30K/WH
UPC: 638458884875
Sign In or Register to view pricing and more.
Lotus LED
GIMBAL 3IN ROUND 7.5W LED 2700K WHITE
Item #: 1205826
CAT #: LL3G-27K-WH
UPC: 648044943589
Sign In or Register to view pricing and more.
Lotus LED
6” Round Super Thin Recessed LED 12W
Item #: 961686
CAT #: LY6RCS/30K/WH
UPC: 638458884936
Sign In or Register to view pricing and more.
Lotus LED
4” 9W Surface LED Downlight
Item #: 948131
CAT #: LY4RCS/41K/WH
UPC: 638458884882
Sign In or Register to view pricing and more.
Lotus LED
20 FEET INTERCONNECTABLE JUMPER CABLE
Item #: 994148
CAT #: EXC20
UPC: 638458885247
Sign In or Register to view pricing and more.
Lotus LED
ECONOMY 14W LED ROUND 6IN X 1/2IN 30K WHITE IC ES
Item #: 1092926
CAT #: LB6R/30K/WH
UPC: 647409762988
Sign In or Register to view pricing and more.
Lotus LED
GIMBALL 2IN ROUND 5W LED 3000K 400LM CRI92
Item #: 1212718
CAT #: LL2G-30K-WH
UPC: 648044943497
Sign In or Register to view pricing and more.
Lotus LED
6” Round Super Thin Recessed LED 12W
Item #: 948128
CAT #: LY6RCS/41K/WH
UPC: 638458884943
Sign In or Register to view pricing and more.
Lotus LED
SLIM 11W LED SQUARE 4IN X 1-3/8IN 30K WHITE IC ES
Item #: 1127227
CAT #: LY4S/30K/WH
UPC: 638458885117
Sign In or Register to view pricing and more.
Lotus LED
GIMBALL 2IN ROUND 5W LED 2700K WHITE 24DEG 380LMS
Item #: 1182138
CAT #: LL2G-27K-WH
UPC: 648044943558
Sign In or Register to view pricing and more.
Lotus LED
6” 15W Surface LED Downlight
Item #: 961688
CAT #: LY61RCD/30K/WH
UPC: 638458885070
Sign In or Register to view pricing and more.
Lotus LED
SLIM 12W LED ROUND 4IN WET LOCATION
Item #: 948105
CAT #: LY41RCD/41K/WH/WET
UPC: 638458885308
Sign In or Register to view pricing and more.
Lotus LED
GIMBAL 7.5W LED ROUND 3IN X 1-3/4IN IC ES 3K WHIT
LL3G-30K-WH 3" GIMBAL LED
Item #: 1070896
CAT #: LL3G-30K-WH
UPC: 647409762780
Category:
3" Recessed LED Downlights
Sign In or Register to view pricing and more.
Lotus LED
ECONOMY 11W LED ROUND 4IN X 1/2IN 30K WHITE IC ES
LB4R/41K/WH ECONOMY DOWNLIGHT
Item #: 1092927
CAT #: LB4R/30K/WH
UPC: 647409762964
Category:
4" Recessed LED Downlights
Sign In or Register to view pricing and more.
Lotus LED
GIMBAL 11.4W LED 4IN 30K WHITE IC ES T24 CRI 92
GIMBAL 11.4W LED 4IN 30K WHITE IC ES T24 CRI 92
Item #: 1115158
CAT #: LL4G-30K-WH
UPC: 647409762841
Category:
4" Recessed LED Downlights
Sign In or Register to view pricing and more.
Lotus LED
REGRESSED GIMBAL 3IN ROUND 7.5W LED 2700K WHITE 38 DEG
REGRESSED GIMBAL 3IN ROUND 7.5W LED 2700K WHITE 38 DEG 580 LM TYPE IC WET ES CRI 92
Item #: 1299703
CAT #: LRG3-27K-WH
UPC: 648044944050
Category:
3" Recessed LED Downlights
Sign In or Register to view pricing and more.
Lotus LED
4” Round Super Thin Recessed LED Downlight 9W
4” 9W LED Downlight, 84 CRI, 560 Lumens, 3000K. Replaces a 50W Halogen, Approved for Insulated Ceiling and Damp Locations. TRIAC Dimmers 10% - 100% (120V Only). Energy Star Rated.
Item #: 961684
CAT #: LY4RCS/30K/WH
UPC: 638458884875
Category:
4" Recessed LED Downlights
Sign In or Register to view pricing and more.
Lotus LED
GIMBAL 3IN ROUND 7.5W LED 2700K WHITE
GIMBAL 3IN ROUND 7.5W LED 2700K WHITE 38DEG 580 LM TYPE IC DAMP ES CRI 92
Item #: 1205826
CAT #: LL3G-27K-WH
UPC: 648044943589
Category:
3" Recessed LED Downlights
Sign In or Register to view pricing and more.
Lotus LED
6” Round Super Thin Recessed LED 12W
6” 12W LED Downlight, 84 CRI, 660 Lumens, 3000K. Replaces a 65W Halogen, Insulated Ceiling and Damp Locations. TRIAC Dimmers 10% - 100% (120V only). Energy Star Rated.
Item #: 961686
CAT #: LY6RCS/30K/WH
UPC: 638458884936
Category:
6" Recessed LED Downlights
Sign In or Register to view pricing and more.
Lotus LED
4” 9W Surface LED Downlight
4” 9W Surface LED Downlight, 82 CRI, 570 Lumens, 4100K. Replaces a 50W Halogen, Insulated Ceiling and Damp Locations.
Item #: 948131
CAT #: LY4RCS/41K/WH
UPC: 638458884882
Category:
4" Recessed LED Downlights
Sign In or Register to view pricing and more.
Lotus LED
20 FEET INTERCONNECTABLE JUMPER CABLE
LOTUS EXC20 20' EXTENSION
Item #: 994148
CAT #: EXC20
UPC: 638458885247
Category:
Recessed LED Lighting Accessories
Sign In or Register to view pricing and more.
Lotus LED
ECONOMY 14W LED ROUND 6IN X 1/2IN 30K WHITE IC ES
LOTUS LED LB6R-30K-WH
Item #: 1092926
CAT #: LB6R/30K/WH
UPC: 647409762988
Category:
6" Recessed LED Downlights
Sign In or Register to view pricing and more.
Lotus LED
GIMBALL 2IN ROUND 5W LED 3000K 400LM CRI92
GIMBALL 2IN ROUND 5W LED 3000K 400LM CRI92
Item #: 1212718
CAT #: LL2G-30K-WH
UPC: 648044943497
Category:
Mini Recessed LED Downlights
Sign In or Register to view pricing and more.
Lotus LED
6” Round Super Thin Recessed LED 12W
6” 12W LED Downlight, 84 CRI, 720 Lumens, 4100K. Replaces a 65W Halogen, Insulated Ceiling and Damp Locations. TRIAC Dimmers 10% - 100% (120V only). Energy Star Rated.
Item #: 948128
CAT #: LY6RCS/41K/WH
UPC: 638458884943
Category:
6" Recessed LED Downlights
Sign In or Register to view pricing and more.
Lotus LED
SLIM 11W LED SQUARE 4IN X 1-3/8IN 30K WHITE IC ES
LLL LY4S30K-WH
Item #: 1127227
CAT #: LY4S/30K/WH
UPC: 638458885117
Category:
4" Recessed LED Downlights
Sign In or Register to view pricing and more.
Lotus LED
GIMBALL 2IN ROUND 5W LED 2700K WHITE 24DEG 380LMS
LL2G-27K 2" GIMBLE WHITE
Item #: 1182138
CAT #: LL2G-27K-WH
UPC: 648044943558
Category:
4" Recessed LED Downlights
Sign In or Register to view pricing and more.
Lotus LED
6” 15W Surface LED Downlight
6” 15W Surface LED Downlight, 84 CRI, 660 Lumens, 3000K. Replaces a 65W Halogen, Insulated Ceiling and Damp Locations.
Item #: 961688
CAT #: LY61RCD/30K/WH
UPC: 638458885070
Category:
6" Recessed LED Downlights
Sign In or Register to view pricing and more.
Lotus LED
SLIM 12W LED ROUND 4IN WET LOCATION
LOTUS LY41RCD41KWHWET
Item #: 948105
CAT #: LY41RCD/41K/WH/WET
UPC: 638458885308
Category:
4" Recessed LED Downlights
Sign In or Register to view pricing and more.