6” 15W Surface LED Downlight

Item #: 961688

Cat #: LY61RCD/30K/WH

UPC: 638458885070

Sign In or Register to view pricing and more.
Documents & Guides
6” 15W Surface LED Downlight, 84 CRI, 660 Lumens, 3000K. Replaces a 65W Halogen, Insulated Ceiling and Damp Locations.

Overview

6” 15W Surface LED Downlight, 84 CRI, 660 Lumens, 3000K. Replaces a 65W Halogen, Insulated Ceiling and Damp Locations.
Also known as: 638458885070, LY61RCD/30K/WH

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 15
Color: White
Diameter: 6 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 15
Diameter: 6 in
Volts AC: 120
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)