6” Round Super Thin Recessed LED 12W

Item #: 961686

Cat #: LY6RCS/30K/WH

UPC: 638458884936

Sign In or Register to view pricing and more.
Documents & Guides
6” 12W LED Downlight, 84 CRI, 660 Lumens, 3000K. Replaces a 65W Halogen, Insulated Ceiling and Damp Locations. TRIAC Dimmers 10% - 100% (120V only). Energy Star Rated.

Overview

6” 12W LED Downlight, 84 CRI, 660 Lumens, 3000K. Replaces a 65W Halogen, Insulated Ceiling and Damp Locations. TRIAC Dimmers 10% - 100% (120V only). Energy Star Rated.
Also known as: 638458884936, LY6RCS/30K/WH

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 12
Volts AC: 120
Color: White
Diameter: 6 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Diameter: 6 in
Wattage: 12
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)