Search results

4,332 Found
Hubbell-Killark

Interchangeable Blade Style Plug, 20A

Item #: 391568
CAT #: UGP-20231QW
UPC: 783936076669
Company wide:
0 in stock
Hubbell-Killark

Elbow, 90°, 1/2", Male/Female, Explosion-Proof, Aluminum

Item #: 477824
CAT #: MF-90-1-EX
UPC: 783936071961
Company wide:
0 in stock
Hubbell-Killark

Union, Male/Female, 1/2", Explosion-Proof, Aluminum

Item #: 477800
CAT #: GUM-1-EX
UPC: 783936071763
Company wide:
0 in stock
Hubbell-Killark

Pulling Elbow, Capped, 90°, 1", Explosion-Proof, Aluminum

Item #: 84002
CAT #: Y-3
UPC: 783936970035
Company wide:
0 in stock
Hubbell-Killark

Elbow, 90°, 3/4", Male/Female, Explosion-Proof, Aluminum

Item #: 477828
CAT #: MF-90-2-EX
UPC: 783936071978
Company wide:
0 in stock
Hubbell-Killark

Union, Male/Female, Hub 3/4", Explosion-Proof, Aluminum

Item #: 477802
CAT #: GUM-2-EX
UPC: 783936071770
Company wide:
0 in stock
Hubbell-Killark

Union, Female/Female, Size: 3/4", Explosion-Proof, Aluminum

Item #: 477794
CAT #: GUF-2-EX
UPC: 783936071671
Company wide:
0 in stock
Hubbell-Killark

Straight Cord Connector, 1/2", Straight, Male, Aluminum

Item #: 349925
CAT #: ZS105-EX
UPC: 783936972350
Company wide:
0 in stock
Hubbell-Killark

Union, Male/Female, 1", Explosion-Proof, Aluminum

Item #: 477805
CAT #: GUM-3-EX
UPC: 783936071787
Company wide:
0 in stock
Hubbell-Killark

Elbow, 90°, 1", Female/Female, Explosion-Proof, Aluminum

Item #: 477821
CAT #: FF-90-3-EX
UPC: 783936071909
Company wide:
0 in stock
Hubbell-Killark

Union, Male/Female, 1/2" Hub, 90°, Explosion-Proof, Aluminum

Item #: 477809
CAT #: GUML-1-EX
UPC: 783936071862
Company wide:
0 in stock
Hubbell-Killark

90° 1" Aluminum Elbow, Male/Female, Quad Listed

Item #: 860343
CAT #: BL-90-3-EX
UPC: 783936072265
Company wide:
0 in stock
Hubbell-Killark

Pulling Elbow, Capped, 90°, 1", Explosion-Proof, Aluminum

Item #: 309894
CAT #: Y-3-EX
UPC: 783936072296
Company wide:
0 in stock
Hubbell-Killark

Conduit Outlet Box, Type GEJTT, (3) 1-1/2" Hubs, Aluminum

Item #: 419935
CAT #: GEJTT-5
UPC: 783936211145
Company wide:
0 in stock
Hubbell-Killark

Union, Female/Female, Size: 1", Explosion-Proof, Aluminum

Item #: 477795
CAT #: GUF-3-EX
UPC: 783936071688
Company wide:
0 in stock
Hubbell-Killark

Union, Female/Female, 1/2" Explosion-Proof, Aluminum

Item #: 477793
CAT #: GUF-1-EX
UPC: 783936071664
Company wide:
0 in stock
Hubbell-Killark

Interchangeable Blade Style Plug, 20A

UGP Series - Aluminum 20 Amp 125VAC Interchangeable Blade Style Plug With Quick Wiring - NEMA Configuration 5-20P
Item #: 391568
CAT #: UGP-20231QW
UPC: 783936076669
Company wide:
0 in stock
Hubbell-Killark

Elbow, 90°, 1/2", Male/Female, Explosion-Proof, Aluminum

Elbow, 90°, 1/2 Inch, Male/Female, Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit
Item #: 477824
CAT #: MF-90-1-EX
UPC: 783936071961
Company wide:
0 in stock
Hubbell-Killark

Union, Male/Female, 1/2", Explosion-Proof, Aluminum

Union, Male/Female, 1/2 Inch, Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit
Item #: 477800
CAT #: GUM-1-EX
UPC: 783936071763
Company wide:
0 in stock
Hubbell-Killark

Pulling Elbow, Capped, 90°, 1", Explosion-Proof, Aluminum

Pulling Elbow, 90°, 1 Inch, Explosion-Proof, Female/Female, Aluminum
Item #: 84002
CAT #: Y-3
UPC: 783936970035
Company wide:
0 in stock
Hubbell-Killark

Elbow, 90°, 3/4", Male/Female, Explosion-Proof, Aluminum

Elbow, 90°, 3/4 Inch, Male/Female, Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit
Item #: 477828
CAT #: MF-90-2-EX
UPC: 783936071978
Company wide:
0 in stock
Hubbell-Killark

Union, Male/Female, Hub 3/4", Explosion-Proof, Aluminum

Union, Male/Female, Hub 3/4 Inch, Explosion-Proof, Aluminum
Item #: 477802
CAT #: GUM-2-EX
UPC: 783936071770
Company wide:
0 in stock
Hubbell-Killark

Union, Female/Female, Size: 3/4", Explosion-Proof, Aluminum

Union, Female/Female, Size: 3/4 Inch, Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit
Item #: 477794
CAT #: GUF-2-EX
UPC: 783936071671
Company wide:
0 in stock
Hubbell-Killark

Straight Cord Connector, 1/2", Straight, Male, Aluminum

Straight Cord Connector, 1/2 Inch, Straight, Male, Cord Range: .250 to .375 Inch, Aluminum, Used to Secure and Seal Cords or Cables Entering Enclosures or Race-Ways
Item #: 349925
CAT #: ZS105-EX
UPC: 783936972350
Company wide:
0 in stock
Hubbell-Killark

Union, Male/Female, 1", Explosion-Proof, Aluminum

Union, Male/Female, 1 Inch, Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit
Item #: 477805
CAT #: GUM-3-EX
UPC: 783936071787
Company wide:
0 in stock
Hubbell-Killark

Elbow, 90°, 1", Female/Female, Explosion-Proof, Aluminum

Elbow, 90°, 1 Inch, Female/Female, Explosion-Proof, Aluminum
Item #: 477821
CAT #: FF-90-3-EX
UPC: 783936071909
Company wide:
0 in stock
Hubbell-Killark

Union, Male/Female, 1/2" Hub, 90°, Explosion-Proof, Aluminum

Union, Male/Female, 1/2 Inch Hub, 90 Degree Angle, Explosion-Proof, Aluminum
Item #: 477809
CAT #: GUML-1-EX
UPC: 783936071862
Company wide:
0 in stock
Hubbell-Killark

90° 1" Aluminum Elbow, Male/Female, Quad Listed

KIL BL-90-3-EX ELBOW BL 90 1
Item #: 860343
CAT #: BL-90-3-EX
UPC: 783936072265
Company wide:
0 in stock
Hubbell-Killark

Pulling Elbow, Capped, 90°, 1", Explosion-Proof, Aluminum

Pulling Elbow, 90°, 1 Inch, Explosion-Proof, Female/Female, Aluminum, ATEX and IECEx certified.
Item #: 309894
CAT #: Y-3-EX
UPC: 783936072296
Company wide:
0 in stock
Hubbell-Killark

Conduit Outlet Box, Type GEJTT, (3) 1-1/2" Hubs, Aluminum

Conduit Outlet Box, Type GEJJT, (3) 1-1/2 Inch Hubs, Cover Opening: 4-7/8 Inch, Cubic Inches: 75, Explosion-Proof, Dust-Ignitionproof, Aluminum
Item #: 419935
CAT #: GEJTT-5
UPC: 783936211145
Company wide:
0 in stock
Hubbell-Killark

Union, Female/Female, Size: 1", Explosion-Proof, Aluminum

Union, Female/Female, Size: 1 Inch, Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit
Item #: 477795
CAT #: GUF-3-EX
UPC: 783936071688
Company wide:
0 in stock
Hubbell-Killark

Union, Female/Female, 1/2" Explosion-Proof, Aluminum

Union, Female/Female, 1/2" Explosion-Proof, Aluminum, For Use With Rigid/IMC Conduit
Item #: 477793
CAT #: GUF-1-EX
UPC: 783936071664
Company wide:
0 in stock
Page 1 of 99+
4,332 Items found