
Pulling Elbow, Capped, 90°, 1", Explosion-Proof, Aluminum
Item #: 84002
Cat #: Y-3
UPC: 783936970035
Documents & Guides
Pulling Elbow, 90°, 1 Inch, Explosion-Proof, Female/Female, Aluminum
Sign In or Register to view pricing and more.
No associated products found.
Overview
Pulling Elbow, 90°, 1 Inch, Explosion-Proof, Female/Female, Aluminum
Killark elbow series designed to change direction in rigid IMC conduit systems. Our Y series capped elbows offer a 90° change in direction where space is limited and access is needed for pulling conductors or maintenance. This is series is offered in our copper-free aluminum and tri-coated Duraloy® iron, both painted with our superior corrosive resistant electro-statically applied powder coat paint.
Also known as: 783936970035, Y-3
Specifications
Diameter: | 1 in |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)