
Interchangeable Blade Style Plug, 20A
Item #: 391568
Cat #: UGP-20231QW
UPC: 783936076669
Documents & Guides
UGP Series - Aluminum 20 Amp 125VAC Interchangeable Blade Style Plug With Quick Wiring - NEMA Configuration 5-20P
Sign In or Register to view pricing and more.
Overview
UGP Series - Aluminum 20 Amp 125VAC Interchangeable Blade Style Plug With Quick Wiring - NEMA Configuration 5-20P
ACCEPTOR receptacles contain an integral switch which must be closed to energize the circuit. The design permits only an approved plug to be energized.
Also known as: 783936076669, UGP-20231QW
Specifications
Color: | Metallic |
Amps: | 20 |
Volts AC: | 125 |
Material: | Aluminum |
Color: | Metallic |
Volts AC: | 125 |
Amps: | 20 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)