Search results
185 Found
EPCO
Grounding Pigtail/Screw, 12 AWG Solid, 6-1/2" (50PK Tube)
Item #: 18845
CAT #: 20009
UPC: 780321200098
Company wide:
0
in stock
EPCO
AC WHIP; 6FT, 3/4
Item #: 233086
CAT #: ACWNM863-1RA
UPC: 780321112087
Company wide:
0
in stock
EPCO
6' Non-Metallic Liquidtight Fixture Whip, 10 AWG Stranded
Item #: 398035
CAT #: ACWNM1063-1RA
UPC: 780321112049
Company wide:
0
in stock
EPCO
8" Grounding Pigtail, 12 AWG Stranded
Item #: 96410
CAT #: 20004
UPC: 780321200043
Company wide:
0
in stock
EPCO
ECONOMY CORDLIGHTS 100FT 10 SOCKETS W/ LED LAMPS
Item #: 2359918
CAT #: 16410
UPC: 780321164109
Company wide:
0
in stock
EPCO
12 AWG Dual-Gang Pigtail
Item #: 524126
CAT #: 20067
UPC: 780321200678
Company wide:
0
in stock
EPCO
Metallic Whip, 18/3 AWG Solid, 3/8" Flex, 6' Long
Item #: 524146
CAT #: EPW1863S
UPC: 780321103283
Company wide:
0
in stock
EPCO
Metallic Whip, 18/4 AWG Solid, 3/8" Flex, 6' Long
Item #: 517935
CAT #: EPW1864S
UPC: 780321103290
Company wide:
0
in stock
EPCO
SPLICE KIT; DUAL RATED
Item #: 1042626
CAT #: DRBSK3
UPC: 780321115019
Company wide:
0
in stock
EPCO
Dual-Gang Pigtail, (1) 8" Lead, (2) 8" Conductors w/Terminal, 1 = pack of 20
Item #: 524137
CAT #: 20074
UPC: 780321200746
Company wide:
0
in stock
EPCO
Grounding Pigtail/Screw, 12 AWG Solid, 6-1/2" (50PK Tube)
Insulated Pigtail, 12 AWG Solid Copper Lead Stripped 1", 6-1/2" Length, Includes: GSH Ground Screw, Tube Package of 50
Item #: 18845
CAT #: 20009
UPC: 780321200098
Category:
Solid Wire Ground Pigtails
Company wide:
0
in stock
EPCO
Metal Safety Cage
Metal Safety Cage Fit Edison-Base Lamp Holders
Item #: 476210
CAT #: 16501
UPC: 780321165014
Company wide:
0
in stock
EPCO
AC WHIP; 6FT, 3/4
EPC ACWNM863-1RA AC WHIP; 6FT, 3/4,
Item #: 233086
CAT #: ACWNM863-1RA
UPC: 780321112087
Category:
Metallic Armored Cable Whips
Company wide:
0
in stock
EPCO
6' Non-Metallic Liquidtight Fixture Whip, 10 AWG Stranded
Non-Metallic Liquidtight Fixture Whip, Length: 6 ft, 3-Wire, 10 AWG Stranded Wire, THHN, Color: Black, Red & Green, 1/2" Non-Metallic Conduit, Connectors: (1) Straight and (1) 90° Angle Screw-In w/Locknuts.
Item #: 398035
CAT #: ACWNM1063-1RA
UPC: 780321112049
Category:
Non-Metallic Armored Cable Whips
Company wide:
0
in stock
EPCO
8" Grounding Pigtail, 12 AWG Stranded
Insulated Pigtail, 12 AWG Stranded Copper Lead with Flanged Spade Terminal, 8 Inch Length, Includes GSH Ground Screw, Package of 50
Item #: 96410
CAT #: 20004
UPC: 780321200043
Category:
Stranded Wire Ground Pigtails
Company wide:
0
in stock
EPCO
UF DRCT BURIAL SPL KIT
EPCO, UF Cable Splice Kit, UF Cable Splice, Cable Type: UF Cable, Cable Size: 14 to 8 AWG, Voltage Rating: 600 V, Operating Temperature: 221 DEG F,105 DEG C, Includes: (1) 4-Position Mechanical Connector,(1) Heat Shrink Tubing
Item #: 16454
CAT #: UFC2B
UPC: 780321107113
Category:
Low Voltage Heat Shrink Splice Kits
Company wide:
0
in stock
EPCO
PLS LP HDR KYLS
EPCO, Lamp Holder, Keyless, Base: Medium Base, Material: Plastic, Mounting: Box Mount, Number Of Terminals: 4, Screw Material: Brass
Item #: 476206
CAT #: 16510
UPC: 780321165106
Category:
Phenolic Incandescent & HID Lampholders
Company wide:
0
in stock
EPCO
ECONOMY CORDLIGHTS 100FT 10 SOCKETS W/ LED LAMPS
ECONOMY CORDLIGHTS 100FT 10 SOCKETS W/ LED LAMPS
Item #: 2359918
CAT #: 16410
UPC: 780321164109
Category:
Temporary String Lighting
Company wide:
0
in stock
EPCO
12 AWG Dual-Gang Pigtail
Insulated Single-Gang Pigtail, 12 AWG, Solid Copper Incoming Lead Stripped 1" and (1) Solid Copper Conductor with Flanged Spade Terminal, Length: 8". Includes: GSH Ground Screw. Package of 20
Item #: 524126
CAT #: 20067
UPC: 780321200678
Category:
Solid Wire Ground Pigtails
Company wide:
0
in stock
EPCO
SPLICE KIT; DUAL RATED
EPC DRBSK1 SPLICE KIT; DUAL RATED
Item #: 398041
CAT #: DRBSK1
UPC: 780321115002
Category:
Low Voltage Direct Burial Splice Kits
Company wide:
0
in stock
EPCO
PWR/APPLIANCE CORD; SPT
EPC PSS6 PWR/APPLIANCE CORD; SPT
Item #: 57379
CAT #: PSS6
UPC: 780321101876
Category:
Appliance / Power Tool Replacement Cords
Company wide:
0
in stock
EPCO
Metallic Whip, 18/3 AWG Solid, 3/8" Flex, 6' Long
Metallic Fixture Whip, Screw-In, Length: 6 ft, 3-Wire, 18 AWG Solid Wire, THHN, Color: Black, White & Green, 3/8" Flexible Steel Conduit, Connectors: (2) Straight, Screw-In w/Locknuts.
Item #: 524146
CAT #: EPW1863S
UPC: 780321103283
Category:
Metallic Armored Cable Whips
Company wide:
0
in stock
EPCO
FW 3-14 AWG ST BLWGRN
EPCO, Fixture Whip, Stranded Wire, Number Of Conductors: 3, Conductor Size: (3) 14 AWG, Voltage Rating: 120 V, Insulation Material: THHN, Color: Black,White,Green, Length: 6 FT, Conduit Size: 3/8 IN, Includes: Die Cast Screw-In Connectors
Item #: 398092
CAT #: EPW1463
UPC: 780321103078
Category:
Metallic Armored Cable Whips
Company wide:
0
in stock
EPCO
Metallic Whip, 18/4 AWG Solid, 3/8" Flex, 6' Long
Metallic Fixture Whip, Screw-In, Length: 6 ft, 4-Wire, 18 AWG Solid Wire, THHN, Color: Black, White, Green & Red, 3/8" Flexible Steel Conduit, Connectors: (2)Straight, Screw-In w/Locknuts.
Item #: 517935
CAT #: EPW1864S
UPC: 780321103290
Category:
Metallic Armored Cable Whips
Company wide:
0
in stock
EPCO
SPLICE KIT; DUAL RATED
SPLICE KIT; DUAL RATED CONN. 2 HEAT SHRINK TUBES. SIZE: 250MCM TO 1 AWG
Item #: 1042626
CAT #: DRBSK3
UPC: 780321115019
Category:
Low Voltage Direct Burial Splice Kits
Company wide:
0
in stock
EPCO
Dual-Gang Pigtail, (1) 8" Lead, (2) 8" Conductors w/Terminal, 1 = pack of 20
Dual-Gang PigTail: 8” Solid Wire Incoming Lead, Stripped 1”, Two 8” Stranded Wire Conductors, each with 1 Flanged Spade Terminal, Captive GSH Ground Screw, Order of 1 Each = Bundle of 20 Pigtails
Item #: 524137
CAT #: 20074
UPC: 780321200746
Category:
Solid Wire Ground Pigtails
Company wide:
0
in stock