PLS LP HDR KYLS
Item #: 476206
Cat #: 16510
UPC: 780321165106
Documents & Guides
EPCO, Lamp Holder, Keyless, Base: Medium Base, Material: Plastic, Mounting: Box Mount, Number Of Terminals: 4, Screw Material: Brass
Sign In or Register to view pricing and more.
No associated products found.
Overview
EPCO, Lamp Holder, Keyless, Base: Medium Base, Material: Plastic, Mounting: Box Mount, Number Of Terminals: 4, Screw Material: Brass
Also known as: 780321165106, 16510
Specifications
Base: | Medium Screw (E26) |
Material: | Plastic |
Color: | White |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Color: | White |
Material: | Plastic |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)