
Dual-Gang Pigtail, (1) 8" Lead, (2) 8" Conductors w/Terminal, 1 = pack of 20
Item #: 524137
Cat #: 20074
UPC: 780321200746
Documents & Guides
Dual-Gang PigTail: 8” Solid Wire Incoming Lead, Stripped 1”, Two 8” Stranded Wire Conductors, each with 1 Flanged Spade Terminal, Captive GSH Ground Screw, Order of 1 Each = Bundle of 20 Pigtails
Sign In or Register to view pricing and more.
Overview
Dual-Gang PigTail: 8” Solid Wire Incoming Lead, Stripped 1”, Two 8” Stranded Wire Conductors, each with 1 Flanged Spade Terminal, Captive GSH Ground Screw, Order of 1 Each = Bundle of 20 Pigtails
Labor and Time Savings! EPCO’s Stranded Wire Ground Bonding PigTails can save the Contractor up to 50 cents per installation. Meets the requirements of the 2011 National Electrical Code: Articles 110.14(A) and (B) and 250.8. Factory-crimped Flanged Spade Terminal or Ring Terminal meets the requirements of the 2011 National Electrical Code: Article 110.4 and provides precise electrical terminations. Typical applications: Ground bonding in a power distribution box, junction box or multi-gang receptacle box. UL Listed.
Also known as: 780321200746, 20074, Trips
Specifications
Material: | Copper |
Length: | 8 in |
Allowable Gauge Range: | 12 |
Material: | Copper |
Allowable Gauge Range: | 12 |
Length: | 8 in |
Customer Reviews
No reviews for this product
(0)