Search results

2,321 Found
Edwards

Transformer, 120VAC - 24VAC, 40 VA, Signaling, (Doorbell)

Item #: 29808
CAT #: 599
UPC: 782640247396
Company wide:
0 in stock
Edwards

Transformer, 120VAC - 24VAC, 20 VA, Signaling, (Doorbell)

Item #: 29889
CAT #: 592
UPC: 782640247204
Company wide:
0 in stock
Edwards

Transformer, 120VAC - 24VAC, 30 VA, Signaling, (Doorbell)

Item #: 29828
CAT #: 598
UPC: 782640247372
Company wide:
0 in stock
Edwards

Chime Kit, Wired, 16V Transformer, Wht

Item #: 304642
CAT #: C212W-2L
UPC: 782640200278
Company wide:
0 in stock
Edwards

Door Light Switch, Normally Closed, 120VAC, 6A, Metallic Finish

Item #: 32710
CAT #: 502A
UPC: 782640245729
Company wide:
0 in stock
Edwards

Vibrating Horn, Grille Type, Outdoor, 120V AC

Item #: 65519
CAT #: 876-N5
UPC: 782640263006
Company wide:
0 in stock
Edwards

Hotel Room Annunciator Kit, 120VAC, 24VAC,

Item #: 35204
CAT #: 7005-G5
UPC: 782640003107
Company wide:
0 in stock
Edwards

Vibrating Horn, Grille Type, 120 VAC, Diameter: 5 Inch

Item #: 65562
CAT #: 874-N5
UPC: 782640262405
Company wide:
0 in stock
Edwards

Rolling Ball Contactor, 12V-48V

Item #: 32504
CAT #: 44
UPC: 782640212608
Company wide:
0 in stock
Edwards

Vibrating Horn, 120VAC, 0.13A, 103dB, Panel Mount, NEMA 4X, Gray

Item #: 35106
CAT #: 870P-N5
UPC: 782640600108
Company wide:
0 in stock
Edwards

Horn/Strobe Signal, 24V

Item #: 35229
CAT #: 6536-G5
UPC: 782640003015
Company wide:
0 in stock
Edwards

Vibrating Bell, 24 VAC, Diameter: 4", Gray

Item #: 86146
CAT #: 340-4G5
UPC: 782640234808
Company wide:
0 in stock
Edwards

Non-Illuminated Pushbutton, 12V-48V, Satin Brass, Black Button

Item #: 84162
CAT #: 600
UPC: 782640247402
Company wide:
0 in stock
Edwards

Vibrating Horn, 24V DC, Surface Mount

Item #: 65541
CAT #: 875-G1
UPC: 782640262702
Company wide:
0 in stock
Edwards

Dixie Bell Buzzer, 6VAC, 1.2A, 7.2VA, Surface Mount, Gray

Item #: 86113
CAT #: 725
UPC: 782640255803
Company wide:
0 in stock
Edwards

Vibrating Bell, 120 VAC, 4", Surface Mount, Gray

Item #: 35628
CAT #: 340-4N5
UPC: 782640235003
Company wide:
0 in stock
Edwards

Transformer, 120VAC - 24VAC, 40 VA, Signaling, (Doorbell)

1-Phase, Primary/Secondary: 120V - 24V, 40 VA. Signaling Transformer, 590 Series, Non-Regenerative Thermal Overload Protection. Mounts in a Standard 1/2" Knockout or Surface Mounts. Ideal for Standard Door Bells & Chimes.
Item #: 29808
CAT #: 599
UPC: 782640247396
Company wide:
0 in stock
Edwards

Transformer, 120VAC - 24VAC, 20 VA, Signaling, (Doorbell)

1-Phase, Primary/Secondary: 120V - 8V, VA 10, 120V - 16V, VA: 10, 120V - 24V VA: 20. Signaling Transformer, 590 Series, Non-Regenerative Thermal Overload Protection. Mounts in a Standard 1/2" Knockout or Surface Mounts. Ideal for Multiple Applications.
Item #: 29889
CAT #: 592
UPC: 782640247204
Company wide:
0 in stock
Edwards

Transformer, 120VAC - 24VAC, 30 VA, Signaling, (Doorbell)

1-Phase, Primary/Secondary: 120V - 8V, VA 20, 120V - 16V, VA: 30, 120V - 24V VA: 30. Signaling Transformer, 590 Series, Non-Regenerative Thermal Overload Protection. Mounts in a Standard 1/2" Knockout or Surface Mounts. Ideal for Multiple Applications.
Item #: 29828
CAT #: 598
UPC: 782640247372
Company wide:
0 in stock
Edwards

Chime Kit, Wired, 16V Transformer, Wht

Wired Chime Kit, Two Entrance, 2 Pushbuttons, 16 Volt Transformer, White
Item #: 304642
CAT #: C212W-2L
UPC: 782640200278
Company wide:
0 in stock
Edwards

Door Light Switch, Normally Closed, 120VAC, 6A, Metallic Finish

Door Light Switch, Momentary, Mount: Recessed, 120V AC, 6 Amp, Normally Closed Contacts, Height: 4", Width: 1-1/2"
Item #: 32710
CAT #: 502A
UPC: 782640245729
Company wide:
0 in stock
Edwards

Vibrating Horn, Grille Type, Outdoor, 120V AC

Vibrating Horn, 120 Volt AC, 0.13 Amp, 15.6VA, 103 Decibel at 10 Feet, Surface Mount, Dimensions: 4-7/8(H) x 4-4/8(W) x 3-5/16(D) Inch, NEMA 4X, Color: Gray
Item #: 65519
CAT #: 876-N5
UPC: 782640263006
Category: Outdoor Horns
Company wide:
0 in stock
Edwards

Hotel Room Annunciator Kit, 120VAC, 24VAC,

Hotel Room Annunciator Kit, 120 Volt AC Primary, 24 Volt AC Secondary, Consists of 6536-G5 Horn/Strobe For Audible and Visual Signaling, 620 Push Button, 147-10 Mounting Plate, and 592 Transformer, Designed to Accommodate Those With Audible, Visual, or Physical Impairments, White
Item #: 35204
CAT #: 7005-G5
UPC: 782640003107
Company wide:
0 in stock
Edwards

Vibrating Horn, Grille Type, 120 VAC, Diameter: 5 Inch

Vibrating Horn, 120V AC, 0.13 Amp, 15.6 VA, 103 dB @ 10 ft, Surface Mount, Dimensions: 5" H x 5" W x 2-1/8" D, Color: Gray.
Item #: 65562
CAT #: 874-N5
UPC: 782640262405
Category: Indoor Horns
Company wide:
0 in stock
Edwards

Rolling Ball Contactor, 12V-48V

Rolling Ball Contactor, 12-48V AC/DC, Contact: Push to Open. Diameter: 13/16". Depth: 1-1/8". Color: Gray
Item #: 32504
CAT #: 44
UPC: 782640212608
Company wide:
0 in stock
Edwards

Vibrating Horn, 120VAC, 0.13A, 103dB, Panel Mount, NEMA 4X, Gray

Vibrating Horn, 120V AC, 0.13 Amp, 15.6 VA, 103 dB @ 10 ft, Panel Mount, Dimensions: 4-5/8" H x 4-5/8" W x 1-7/8" D, NEMA 4X, Color: Gray.
Item #: 35106
CAT #: 870P-N5
UPC: 782640600108
Category: Indoor Horns
Company wide:
0 in stock
Edwards

Horn/Strobe Signal, 24V

Horn / Strobe Signal, 24 Volt, 82 dBA at 10 feet
Item #: 35229
CAT #: 6536-G5
UPC: 782640003015
Company wide:
0 in stock
Edwards

Vibrating Bell, 24 VAC, Diameter: 4", Gray

Vibrating Bell, 24 Volt AC, Diameter: 4", Depth: 2-13-32", 0.310 Amp, 7.4 VA, 88 dB @ 10 ft, Surface Mount, Color: Gray.
Item #: 86146
CAT #: 340-4G5
UPC: 782640234808
Company wide:
0 in stock
Edwards

Non-Illuminated Pushbutton, 12V-48V, Satin Brass, Black Button

Pushbutton, Indoor, Non-Illuminated, Momentary Contacts: Normally Open, Voltage: 12-48V AC, Mount: Surface, Diameter: 2-5/16", Depth: 7/8", Color: Satin Brass with Black Button.
Item #: 84162
CAT #: 600
UPC: 782640247402
Company wide:
0 in stock
Edwards

Vibrating Horn, 24V DC, Surface Mount

Vibrating Horn, 24V DC, Surface Mount, 3.8VA, 101dB @ 100 Feet
Item #: 65541
CAT #: 875-G1
UPC: 782640262702
Category: Indoor Horns
Company wide:
0 in stock
Edwards

Dixie Bell Buzzer, 6VAC, 1.2A, 7.2VA, Surface Mount, Gray

Dixie Buzzer, 6V AC, 1.20 Amp, 7.2 VA, 88 dB @ 3 ft, Surface Mount, Dimensions: 3" H x 2 -1/2" W x 1" D, Gray
Item #: 86113
CAT #: 725
UPC: 782640255803
Category: Dixie Buzzers
Company wide:
0 in stock
Edwards

Vibrating Bell, 120 VAC, 4", Surface Mount, Gray

Vibrating Bell, 120 Volt AC, Diameter: 4", Depth: 2-13-32", 0.062 Amp, 7.4 VA, 88 dB @ 10 ft, Surface Mount,, Color: Gray.
Item #: 35628
CAT #: 340-4N5
UPC: 782640235003
Company wide:
0 in stock
Page 1 of 99+
2,321 Items found