Vibrating Horn, Grille Type, 120 VAC, Diameter: 5 Inch

Item #: 65562

Cat #: 874-N5

UPC: 782640262405

Documents & Guides
Vibrating Horn, 120V AC, 0.13 Amp, 15.6 VA, 103 dB @ 10 ft, Surface Mount, Dimensions: 5" H x 5" W x 2-1/8" D, Color: Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Vibrating Horn, 120V AC, 0.13 Amp, 15.6 VA, 103 dB @ 10 ft, Surface Mount, Dimensions: 5" H x 5" W x 2-1/8" D, Color: Gray.
low-current, high decibel surface mount vibrating horns for heavy-duty use. Supplied complete with Adaptaplate® for easy installation. Supplied Adataplate allows quick plug-in connection. Horn simply plugs into receptacle on mounting plate. Also mounts on any single gang, 3 1/4" (83mm), 3 1/2" (89mm), 4" (102mm) octagon, or 4" (102mm) square box. Used in industrial, commercial, and institutional applications for timing, paging, and alarm signaling. Applications include equipment malfunction alert and security warning.
Also known as: 782640262405, 874-N5

Specifications

Volts AC: 120
Mounting: Surface
Color: Gray
Volts AC: 120
Color: Gray
Mounting: Surface

Customer Reviews

No reviews for this product
(0)