Vibrating Horn, 24V DC, Surface Mount

Item #: 65541

Cat #: 875-G1

UPC: 782640262702

Documents & Guides
Vibrating Horn, 24V DC, Surface Mount, 3.8VA, 101dB @ 100 Feet
Sign In or Register to view pricing and more.

Overview

Vibrating Horn, 24V DC, Surface Mount, 3.8VA, 101dB @ 100 Feet
Also known as: 782640262702, 875-G1

Specifications

Volts DC: 24
Volts AC: 120
Mounting: Surface
Color: Gray
Volts DC: 24
Mounting: Surface
Volts AC: 120
Color: Gray

Customer Reviews

No reviews for this product
(0)