Search results

357 Found
Easyheat

Heat Shrink Connection Kit

Item #: 16413
CAT #: SRP
UPC: 013627069725
Company wide:
0 in stock
Easyheat

EZH SR51J S.R.TRACE 5W/FT BRD/JKT

Item #: 784892
CAT #: SR51J
UPC: 013627008779
Company wide:
0 in stock
Easyheat

Water Pipe Heating Cable, 6'

Item #: 926625
CAT #: AHB-016A
UPC: 013627188754
Company wide:
0 in stock
Easyheat

Freeze Free Connection Kit

Item #: 21396
CAT #: 10802
UPC: 013627108028
Company wide:
0 in stock
Easyheat

Pre-Terminated Cable, 12', 84W

Item #: 1079107
CAT #: AHB-112A
UPC: 013627188778
Company wide:
0 in stock
Easyheat

Heat Cable, Wet Area, Self-Regulating, 300'

Item #: 21418
CAT #: 2302
UPC: 013627068964
Company wide:
0 in stock
Easyheat

Water Pipe Heating Cable, 9'

Item #: 1070426
CAT #: AHB-019A
UPC: 013627188761
Company wide:
0 in stock
Easyheat

750' 5W Heat Cable

Item #: 232784
CAT #: SR52J750
UPC: 013627069244
Company wide:
0 in stock
Easyheat

Roof Deicing Cable, 80'

Item #: 106581
CAT #: ADKS-400
UPC: 013627109728
Company wide:
0 in stock
Easyheat

Thermostat, Rainproof, Adjustable Temperature

Item #: 4007
CAT #: C3RC
UPC: 013627013278
Company wide:
0 in stock
Easyheat

Roof Deicing Cable, 120'

Item #: 200090
CAT #: ADKS-600
UPC: 013627109742
Company wide:
0 in stock
Easyheat

30' 5W Heat Cable

Item #: 169286
CAT #: ADKS-150
UPC: 013627109704
Company wide:
0 in stock
Easyheat

Roof Deicing Cable 160'

Item #: 21268
CAT #: ADKS-800
UPC: 013627109759
Company wide:
0 in stock
Easyheat

71-83 ft² Cable Kit

Item #: 376092
CAT #: DFT2078
UPC: 013627016255
Company wide:
0 in stock
Easyheat

Programmable Thermostat, 15A

Item #: 623402
CAT #: FGS
UPC: 013627165847
Company wide:
0 in stock
Easyheat

Roof Clips and Spacers

Item #: 21236
CAT #: CSK-12
UPC: 013627108141
Company wide:
0 in stock
Easyheat

Heat Shrink Connection Kit

Heat Shrink Power/End Connection Kit.
Item #: 16413
CAT #: SRP
UPC: 013627069725
Company wide:
0 in stock
Easyheat

EZH SR51J S.R.TRACE 5W/FT BRD/JKT

EAS SR51J 1000' 120V
Item #: 784892
CAT #: SR51J
UPC: 013627008779
Company wide:
0 in stock
Easyheat

Water Pipe Heating Cable, 6'

Heat Cable, 6 Ft, 42 Watts
Item #: 926625
CAT #: AHB-016A
UPC: 013627188754
Company wide:
0 in stock
Easyheat

Freeze Free Connection Kit

Freeze Free Connection Kit (Plug & End Seal), Packaging: Clamshell Individual or 10-Pack Tray
Item #: 21396
CAT #: 10802
UPC: 013627108028
Company wide:
0 in stock
Easyheat

Pre-Terminated Cable, 12', 84W

Pre-Assembled Heat Cable, 120V, 6 Watt, Length: 24 ft. For use as Roof & Gutter De-Icing & Pipe Freeze Protection. Includes: 30" Power Cord and Plug.
Item #: 1079107
CAT #: AHB-112A
UPC: 013627188778
Company wide:
0 in stock
Easyheat

Heat Cable, Wet Area, Self-Regulating, 300'

Heat Cable, Wet Area, Self-Regulating, Length: 300 foot
Item #: 21418
CAT #: 2302
UPC: 013627068964
Company wide:
0 in stock
Easyheat

Water Pipe Heating Cable, 9'

Heat Cable, 9 Ft, 63 Watts
Item #: 1070426
CAT #: AHB-019A
UPC: 013627188761
Company wide:
0 in stock
Easyheat

750' 5W Heat Cable

Heat Cable, Wet Area, Self-Regulating, Length: 750 ft, 240V, 5 Watt/ft.
Item #: 232784
CAT #: SR52J750
UPC: 013627069244
Company wide:
0 in stock
Easyheat

Roof Deicing Cable, 80'

Heat Cable, Roof Deicing Cable, Length: 80 Ft, Includes: (6) Clips, (2) Mounting Screws.
Item #: 106581
CAT #: ADKS-400
UPC: 013627109728
Company wide:
0 in stock
Easyheat

Thermostat, Rainproof, Adjustable Temperature

Thermostat, Rainproof, Adjustable Temperature, Range: 0-150° F, Material: Copper
Item #: 4007
CAT #: C3RC
UPC: 013627013278
Company wide:
0 in stock
Easyheat

Roof Deicing Cable, 120'

Heat Cable, Roof Deicing Cable 120 Ft, Includes 6 clips and 2 mounting screws
Item #: 200090
CAT #: ADKS-600
UPC: 013627109742
Company wide:
0 in stock
Easyheat

30' 5W Heat Cable

Heat Cable, Roof Deicing Cable, Length:30 Ft, 120V, 5 Watt/ft, Includes: 6' Power Cord, Clips, Spacers.
Item #: 169286
CAT #: ADKS-150
UPC: 013627109704
Company wide:
0 in stock
Easyheat

Roof Deicing Cable 160'

Heat Cable, Roof Deicing Cable 160 Ft, 800 Watt, Includes: (6) Clips, (2) Mounting Screws.
Item #: 21268
CAT #: ADKS-800
UPC: 013627109759
Company wide:
0 in stock
Easyheat

71-83 ft² Cable Kit

B Cable Kit, 240V, 4.0A, Coverage: 71-83 ft².
Item #: 376092
CAT #: DFT2078
UPC: 013627016255
Company wide:
0 in stock
Easyheat

Programmable Thermostat, 15A

Programmable for 5/2 or 7 day schedules, 120/240V, 15A, GFCI Protected; 18 month manufacturer warranty.
Item #: 623402
CAT #: FGS
UPC: 013627165847
Company wide:
0 in stock
Easyheat

Roof Clips and Spacers

Roof Clips and Spacers, Includes: (10) Clips, (16) Spacers.
Item #: 21236
CAT #: CSK-12
UPC: 013627108141
Company wide:
0 in stock
Page 1 of 23
357 Items found