Pre-Terminated Cable, 12', 84W

Item #: 1079107

Cat #: AHB-112A

UPC: 013627188778

Sign In or Register to view pricing and more.
Documents & Guides
Pre-Assembled Heat Cable, 120V, 6 Watt, Length: 24 ft. For use as Roof & Gutter De-Icing & Pipe Freeze Protection. Includes: 30" Power Cord and Plug.

Overview

Pre-Assembled Heat Cable, 120V, 6 Watt, Length: 24 ft. For use as Roof & Gutter De-Icing & Pipe Freeze Protection. Includes: 30" Power Cord and Plug.
EasyHeat AHB automatic electric water pipe heating cable is a preassembled and ready-to-install, cable that prevents metal and plastic pipes from freezing. These units are activated and de-activated by an integral energy saving thermostat. They are suitable for commercial and residential metal or plastic water supply pipes subject to freezing temperatures.
Also known as: 013627188778, AHB-112A

Specifications

Volts AC: 120
Length: 12 ft
Volts AC: 120
Length: 12 ft

Customer Reviews

No reviews for this product
(0)