240V Floor Warming Cable Kits
55 Found
nVent NuHeat
334' Cable Kit
Item #: 507201
CAT #: N2C085
UPC: 620713030233
Sign In or Register to view pricing and more.
nVent NuHeat
620 ft Cable Kit, 160 Square Footage Coverage
Item #: 460415
CAT #: N2C160
UPC: 620713030295
Sign In or Register to view pricing and more.
nVent NuHeat
461' Cable Kit
Item #: 460414
CAT #: N2C120
UPC: 620713030264
Sign In or Register to view pricing and more.
nVent NuHeat
953' Cable Kit
Item #: 499808
CAT #: N2C240
UPC: 620713030332
Sign In or Register to view pricing and more.
nVent NuHeat
750' Cable Kit
Item #: 460416
CAT #: N2C190
UPC: 620713030318
Sign In or Register to view pricing and more.
Easyheat
EGS SMK00302
Item #: 753479
CAT #: SMK00302
UPC: 013627171015
Sign In or Register to view pricing and more.
nVent NuHeat
240' Cable Kit
Item #: 660285
CAT #: N2C065
UPC: 620713030219
Sign In or Register to view pricing and more.
Easyheat
110-130 ft² Cable Kit
Item #: 187210
CAT #: DFT2118
UPC: 013627016279
Sign In or Register to view pricing and more.
nVent NuHeat
Cable, 240V, 10.8 A
Item #: 536344
CAT #: N2C215
UPC: 620713030325
Sign In or Register to view pricing and more.
Easyheat
Electric Floor Warming Cables 88 FT, 1.3 Amps
Item #: 859658
CAT #: DMC2025
UPC: 013627188228
Sign In or Register to view pricing and more.
nVent NuHeat
54' Cable Kit
Item #: 1232914
CAT #: N2C015
UPC: 620713030158
Sign In or Register to view pricing and more.
Easyheat
146-165 ft² Cable Kit
Item #: 248233
CAT #: DFT2157
UPC: 013627016293
Sign In or Register to view pricing and more.
Easyheat
EGS SMK00802
Item #: 753483
CAT #: SMK00802
UPC: 013627171060
Sign In or Register to view pricing and more.
Easyheat
Crankcase Heater
Item #: 1035438
CAT #: CH502
UPC: 013627175877
Sign In or Register to view pricing and more.
Easyheat
EGS SMK00702
Item #: 842399
CAT #: SMK00702
UPC: 013627171053
Sign In or Register to view pricing and more.
Easyheat
Cable Kit, 4557W, 240VAC
Item #: 593114
CAT #: SMK01002
UPC: 013627171084
Sign In or Register to view pricing and more.
nVent NuHeat
334' Cable Kit
334' Cable Kit, 240V, 4.3A, Coverage: 85 ft²
Item #: 507201
CAT #: N2C085
UPC: 620713030233
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
nVent NuHeat
620 ft Cable Kit, 160 Square Footage Coverage
620 ft Cable Kit, 240V, 8.0A, Coverage: 160 ft².
Item #: 460415
CAT #: N2C160
UPC: 620713030295
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
nVent NuHeat
461' Cable Kit
461' Cable Kit, 240V, 6.0A, Coverage: 120 ft².
Item #: 460414
CAT #: N2C120
UPC: 620713030264
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
nVent NuHeat
953' Cable Kit
953' Cable Kit, 240V, 12.2A, Coverage: 240 ft².
Item #: 499808
CAT #: N2C240
UPC: 620713030332
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
nVent NuHeat
750' Cable Kit
750' Cable Kit, 240V, 9.7A, Coverage: 190 ft².
Item #: 460416
CAT #: N2C190
UPC: 620713030318
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
Easyheat
EGS SMK00302
Cable Kit, Cable Length: 120 Feet, Total Power: 1350 Watts, 5.6 Amp, 208/240 Volt AC, Cold Lead: 14 AWG
Item #: 753479
CAT #: SMK00302
UPC: 013627171015
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
nVent NuHeat
240' Cable Kit
240' Cable Kit, 240V, 3.2A, Coverage: 65 ft².
Item #: 660285
CAT #: N2C065
UPC: 620713030219
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
Easyheat
110-130 ft² Cable Kit
G Cable Kit, 240V, 6.3A, Coverage:110-130 ft².
Item #: 187210
CAT #: DFT2118
UPC: 013627016279
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
nVent NuHeat
Cable, 240V, 10.8 A
Nuheat Cable, 240 Volt, 215 Square Foot, 10.8 Amps, 849 Foot Length
Item #: 536344
CAT #: N2C215
UPC: 620713030325
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
Easyheat
Electric Floor Warming Cables 88 FT, 1.3 Amps
Electric Floor Warming Cables for use with Uncoupling Membrane Systems. 88 FT, 26.9 Meters, 1.3 Amps, Power Consumption 317 Watts, Carton Weight 3.0 LBS, 2 Cartons per Case, Covers 23-27 SQFT at Standard Spacing, Covers 15-18 SQ FT at Dense Spacing
Item #: 859658
CAT #: DMC2025
UPC: 013627188228
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
nVent NuHeat
54' Cable Kit
54' Cable Kit, 240V, 0.7A, Coverage: 15 ft².
Item #: 1232914
CAT #: N2C015
UPC: 620713030158
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
Easyheat
146-165 ft² Cable Kit
I Cable Kit, 240V, 8.4A, Coverage: 146-165 ft².
Item #: 248233
CAT #: DFT2157
UPC: 013627016293
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
Easyheat
EGS SMK00802
Cable Kit, Cable Length: 320 Feet, Total Power: 3689 Watts, 15.4 Amp, 208/240 Volt AC, Cold Lead: 10 AWG
Item #: 753483
CAT #: SMK00802
UPC: 013627171060
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
Easyheat
Crankcase Heater
Crankcase Heater, 40W, 208-277 VAC
Item #: 1035438
CAT #: CH502
UPC: 013627175877
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
Easyheat
EGS SMK00702
Cable Kit, Cable Length: 280 Feet, Total Power: 3214 Watts, 13.4 Amp, 208/240 Volt AC, Cold Lead: 14 AWG
Item #: 842399
CAT #: SMK00702
UPC: 013627171053
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
Easyheat
Cable Kit, 4557W, 240VAC
Cable Kit, Total Power: 4557 Watts, 208/240 Volts AC, 19 Amp, Cable Length: 400 Feet, Cold Lead: 10 AWG
Item #: 593114
CAT #: SMK01002
UPC: 013627171084
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.