Miniature Incandescent Lamp, T3.25, 1W, 6.3V, BA9s

Item #: 47395

Cat #: 44I

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, T3.25, 1 Watt, 6.3 Volt, BA9s Miniature Bayonet Base

Overview

Miniature Incandescent Lamp, T3.25, 1 Watt, 6.3 Volt, BA9s Miniature Bayonet Base
Also known as: 44I

Specifications

Wattage: 1
Color: Clear
Type: Miniature, Indicator
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Volts AC: 6.300
Wattage: 1
Type: Miniature, Indicator
Base: Bayonet (BA9s)
Color: Clear
Shape: T3-1/4 (Tubular)
Volts AC: 6.300

Customer Reviews

No reviews for this product
(0)