
Miniature Incandescent Bulb, S6, 6W, 120V, Clear
Item #: 252509
Cat #: 6S6-120V-I
UPC:
Documents & Guides
Miniature Incandescent Bulb, S6, 6 Watt, 120 Volt, Bulb: S6 (Straight), Base: Candelabra Screw (E12), Lumens: 33, CRI: 100, Lamp Finish: Clear
Sign In or Register to view pricing and more.
No associated products found.
Overview
Miniature Incandescent Bulb, S6, 6 Watt, 120 Volt, Bulb: S6 (Straight), Base: Candelabra Screw (E12), Lumens: 33, CRI: 100, Lamp Finish: Clear
Also known as: 6S6-120V-I
Specifications
Lumens: | 33 |
Shape: | S6 (Straight) |
Color Rendering Index (CRI): | 100 |
Wattage: | 6 |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Lumens: | 33 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Shape: | S6 (Straight) |
Wattage: | 6 |
Base: | Candelabra Screw (E12) |
Customer Reviews
No reviews for this product
(0)