Search results
72,491 Found
Carlon
Switch/Outlet Box, 1-Gang, 2-3/4" Depth, Non-Metallic
Item #: 17703
CAT #: B114R-UPC
UPC: 034481006107
Sign In or Register to view pricing and more.
Carlon
Outlet Box, 2-Gang, Nail-On/New Work, 3-3/4" Length
Item #: 1133259
CAT #: B232ACP
UPC: 034481158851
Sign In or Register to view pricing and more.
Carlon
Round Old Work Box, 4-1/4", Blue
Item #: 1579424
CAT #: B618RR
UPC: 034481194064
Sign In or Register to view pricing and more.
Carlon
4" Round Ceiling Box, Nail-On, 2-1/4" Deep, Non-Metallic
Item #: 17618
CAT #: B520A-UPC
UPC: 034481006213
Sign In or Register to view pricing and more.
Carlon
Switch/Outlet Box with Bracket, 3-Gang, Depth: 2-11/16", Nail-On, Non-Metallic
Item #: 17328
CAT #: B344AB
UPC: 034481189084
Sign In or Register to view pricing and more.
Carlon
Switch/Outlet Box, 1-Gang, Non-Metallic
Item #: 17725
CAT #: B122A-UPC
UPC: 034481091332
Sign In or Register to view pricing and more.
Carlon
Switch/Outlet Box, 1-Gang, Non-Metallic
Item #: 17528
CAT #: B120A-UPC
UPC: 034481020608
Sign In or Register to view pricing and more.
Carlon
Switch/Outlet Box with Bracket, 4-Gang, Depth: 2-1/2", Nail-On, Non-Metallic
Item #: 17514
CAT #: B455A-UPC
UPC: 034481020615
Sign In or Register to view pricing and more.
Carlon
4" Round Ceiling/Fixture Box with Bar Hanger, Non-Metallic
Item #: 18283
CAT #: B620K
UPC: 034481100850
Sign In or Register to view pricing and more.
Carlon
Switch/Outlet Box With Captive Nails, 1-Gang, 2-7/8" Deep, Non-Metallic
Item #: 17349
CAT #: B118A
UPC: 034481100256
Sign In or Register to view pricing and more.
ABB
Disconnect Switch, Non-Fusible, 60A, 240VAC, NEMA 3R, General Duty
Item #: 17093
CAT #: TGN3322R
UPC: 783164008791
Sign In or Register to view pricing and more.
Carlon
Adjustable Switch/Outlet Box, 1-Gang, Non-Metallic
Item #: 17983
CAT #: B121ADJ
UPC: 034481149293
Sign In or Register to view pricing and more.
Carlon
Switch/Outlet Box, 2-Gang, Depth: 2-3/4", Ear Brackets, Non-Metallic
Item #: 17687
CAT #: B225R-UPC
UPC: 034481006152
Sign In or Register to view pricing and more.
Carlon
Switch/Outlet Box, 1-Gang, Non-Metallic
Item #: 18493
CAT #: B120R
UPC: 034481124030
Sign In or Register to view pricing and more.
ABB
Disconnect Switch, Fusible, 60A, 240VAC, 2P, 3 Wire, NEMA 3R
Item #: 17604
CAT #: TG3222R
UPC: 783164008500
Sign In or Register to view pricing and more.
ABB
Breaker, 20A, 1P, 120/240V, 10 kAIC, Q-Line Series
Item #: 60162
CAT #: THQL1120
UPC: 783164012866
Sign In or Register to view pricing and more.
Carlon
Switch/Outlet Box, 1-Gang, 2-3/4" Depth, Non-Metallic
Switch/Outlet Box, 1-Gang, Old Work, 2-3/4 Inch Depth, 14 Cubic Inches, Includes Ears, Swing Clamps.
Item #: 17703
CAT #: B114R-UPC
UPC: 034481006107
Sign In or Register to view pricing and more.
Carlon
Outlet Box, 2-Gang, Nail-On/New Work, 3-3/4" Length
Outlet Box, 2-Gang, Nail-On, New Work, 32 Cubic Inches, 3-3/4 Inch Length, 4 Inch Width, 3 Inch Depth, Blue, PVC, Captive Nails.
Item #: 1133259
CAT #: B232ACP
UPC: 034481158851
Sign In or Register to view pricing and more.
Carlon
Round Old Work Box, 4-1/4", Blue
Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material: Polycarbonate, Mounting Means Swing Clamps
Item #: 1579424
CAT #: B618RR
UPC: 034481194064
Sign In or Register to view pricing and more.
Carlon
4" Round Ceiling Box, Nail-On, 2-1/4" Deep, Non-Metallic
4" Diameter, Nail-On, Combination 3/0-4/0 Ceiling/Fan/Fixture Box, Non-Metallic, Depth: 2-1/4". Cubic Inches: 20". Fixture Weight: 50 lbs. Includes: Nails, Clamps Box Quantity: 75
Item #: 17618
CAT #: B520A-UPC
UPC: 034481006213
Sign In or Register to view pricing and more.
Carlon
Switch/Outlet Box with Bracket, 3-Gang, Depth: 2-11/16", Nail-On, Non-Metallic
3-Gang, Switch/Outlet Box with Support Bracket, Nail-On, Non-Metallic, Depth: 2-11/16". Cubic Inches: 44". Includes: Clamps.
Item #: 17328
CAT #: B344AB
UPC: 034481189084
Sign In or Register to view pricing and more.
Carlon
Switch/Outlet Box, 1-Gang, Non-Metallic
Switch/Outlet Box, 1-Gang, Nail-On, Non-Metallic, Depth: 3-1/2", Cubic Inches: 22.5", Includes Clamps
Item #: 17725
CAT #: B122A-UPC
UPC: 034481091332
Sign In or Register to view pricing and more.
Carlon
Switch/Outlet Box, 1-Gang, Non-Metallic
Switch/Outlet Box, 1-Gang, Nail-On, Non-Metallic, Depth: 3-1/4". Cubic Inches: 20". Includes: Clamps.
Item #: 17528
CAT #: B120A-UPC
UPC: 034481020608
Sign In or Register to view pricing and more.
Carlon
Switch/Outlet Box with Bracket, 4-Gang, Depth: 2-1/2", Nail-On, Non-Metallic
4-Gang, Switch/Outlet Box with Bracket Support, Nail-On, Non-Metallic, Depth: 2-1/2", Cubic Inches: 55", Includes Clamps
Item #: 17514
CAT #: B455A-UPC
UPC: 034481020615
Sign In or Register to view pricing and more.
Carlon
4" Round Ceiling/Fixture Box with Bar Hanger, Non-Metallic
4" Diameter, Ceiling/Fixture Box with Bar Hanger, Non-Metallic, Depth: 2-1/4". Cubic Inches: 20". Fixture Weight: 50 lbs. Adjustable Bracket Length: 18 1/4" - 22 1/2".
Item #: 18283
CAT #: B620K
UPC: 034481100850
Sign In or Register to view pricing and more.
Carlon
Switch/Outlet Box With Captive Nails, 1-Gang, 2-7/8" Deep, Non-Metallic
Nail-On Switch/Outlet Box, 1-Gang, Non-Metallic. 2 7/8(D) x 2 1/4(W) x 3 3/4(L) Inch, 18 Cubic Inches, Includes Clamps
Item #: 17349
CAT #: B118A
UPC: 034481100256
Made in USA
Sign In or Register to view pricing and more.
ABB
Disconnect Switch, Non-Fusible, 60A, 240VAC, NEMA 3R, General Duty
Disconnect Switch, Non-Fusible, 60 Amp, 240 Volt AC, 3-Pole, NEMA 3R, General Duty
Item #: 17093
CAT #: TGN3322R
UPC: 783164008791
Sign In or Register to view pricing and more.
Carlon
Adjustable Switch/Outlet Box, 1-Gang, Non-Metallic
Adjustable Switch/Outlet Box, 1-Gang, Non-Metallic, Depth: 3-3/8". Cubic Inches: 21". (Box Quantity: 24)
Item #: 17983
CAT #: B121ADJ
UPC: 034481149293
Made in USA
Sign In or Register to view pricing and more.
Carlon
Switch/Outlet Box, 2-Gang, Depth: 2-3/4", Ear Brackets, Non-Metallic
2-Gang, Old Work, Switch/Outlet Box, Non-Metallic, Depth: 2-3/4", Cubic Inches: 25", Includes Ears & Clamps
Item #: 17687
CAT #: B225R-UPC
UPC: 034481006152
Sign In or Register to view pricing and more.
Carlon
Switch/Outlet Box, 1-Gang, Non-Metallic
Switch/Outlet Box, 1-Gang, Old Work, Non-Metallic, Depth: 3-5/8", Cubic Inches: 20". Includes: Ears, Clamps, (x50/Case)
Item #: 18493
CAT #: B120R
UPC: 034481124030
Sign In or Register to view pricing and more.
ABB
Disconnect Switch, Fusible, 60A, 240VAC, 2P, 3 Wire, NEMA 3R
Disconnect Switch, Fusible, 60 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 3R, General Duty
Item #: 17604
CAT #: TG3222R
UPC: 783164008500
Sign In or Register to view pricing and more.
ABB
Breaker, 20A, 1P, 120/240V, 10 kAIC, Q-Line Series
20 Amp, 1-Pole, Plug-On Circuit Breaker, Q-Line Series, 10 kAIC, 120/240 VAC.
Item #: 60162
CAT #: THQL1120
UPC: 783164012866
Category:
Residential 1-Pole Circuit Breakers
Sign In or Register to view pricing and more.