4" Round Ceiling/Fixture Box with Bar Hanger, Non-Metallic

Item #: 18283
Cat #: B620K
UPC: 034481100850
Sign In or Register to view pricing and more.
Documents & Guides
4" Diameter, Ceiling/Fixture Box with Bar Hanger, Non-Metallic, Depth: 2-1/4". Cubic Inches: 20". Fixture Weight: 50 lbs. Adjustable Bracket Length: 18 1/4" - 22 1/2".

Overview

4" Diameter, Ceiling/Fixture Box with Bar Hanger, Non-Metallic, Depth: 2-1/4". Cubic Inches: 20". Fixture Weight: 50 lbs. Adjustable Bracket Length: 18 1/4" - 22 1/2".
Round Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means 14.38 Inches - 22.50 Inches Adjustable Bar Hanger
Also known as: 034481100850, B620K

Specifications

Color: Blue
Mounting: Bracket
Depth: 2 1/4 in
Cubic Inches: 20 in³
Color: Blue
Depth: 2 1/4 in
Mounting: Bracket
Cubic Inches: 20 in³

Customer Reviews

1 Overall
(1)
1/5
A Dunbar - Richfield on 04/02/2013
Awful product
unusable with engineered joist and has no tab to align with bottom of joist. easier to install a non bracket box with your own blocking